Flat Shipping

Flat Shipping at €24.99 + VAT

UNGER QB220 Bucket 6 Gallon Green Polyethylene | AD2TMP 3U453

UNGER QB220 Bucket 6 Gallon Green Polyethylene

Item: AD2TMP Model: QB220Cross Ref: 3U453
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket
Bucket/pail Dia.11 3/4"
Capacity6 gal.
Caster Size2"
ColorGreen
Color CodeNo
Height10"
Length18"
MaterialPolyethylene
Metal DetectableYes
ShapeRectangle
Width23"
Bucket StyleSingle Compartment with Pour Spout
Graduation Marks6 gal.
Includes HandleYes
Overall Width12"
Product TypeBucket

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)24.13
Ship length (cm)54.36
Ship width (cm)27.94
HS code3926901000
Country of OriginCA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNGER QB220 Bucket 6 Gallon Green Polyethylene
€79.15 /unit