Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH 85244MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1/4 Inch Cutter Dia | CN9XVC

BOSCH 85244MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1/4 Inch Cutter Dia

Item: CN9XVC Model: 85244MCCross Ref: 499K69
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRouter Bit
Cutting Dia.1/4"
Cutting Length3/4"
Drilling Tool ConfigurationIndividual
End Mill ApplicationFinishing
Flute Length3/4"
MaterialCarbide Tipped
Number Of Flutes1
Overall Length2 1/2"
Primary Material ApplicationWood
Shank Dia.1/4"
Shank Length1"
ShapeStraight
System Of MeasurementImperial
Cutter Dia.1/4"
Length Of Cut3/4"
Material - MachiningCarbide Tipped
Measurement SystemFractional Inch
Primary Material Application Iso CodeO
Shank Diameter1/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)6.35
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelCutting LengthNumber Of FlutesShapeOverall LengthShank Dia.Flute LengthShank LengthCutting Dia.Price
BOSCH 82816MC Mortising Arbor, Fractional Inch, Carbide Tipped, 1/4 Inch Cutter Dia | CN9VNW 82816MC1"2Hinge Mortise1.812"1/4"1"1"1/4"€22.88
BOSCH 84601MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped | CN9XUV 84601MC3/4"2Straight2 1/4"1/4"3/4"1/2"0.484"€45.43
BOSCH 84602MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped | CN9XUW 84602MC3/4"2Straight2"1/4"1 1/4"1 1/8"0.719"€61.23
BOSCH 85635B Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1 Inch Cutter Dia | CN9XUX 85635B1/2"2Straight1/2"-1/2"-1"€70.40
BOSCH 85637MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1 Inch Length of Cut | CN9XUY 85637MC1"2Straight2 1/2"1/2"1"1 1/2"-€187.81
BOSCH 85227M Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1/2 Inch Cutter Dia | CN9XUZ 85227M1/4"2Straight2 1/8"1/4"1"2 1/8"1/2"€32.80
BOSCH 85316MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1/2 Inch Cutter Dia | CN9XVA 85316MC3/8"2Straight2"1/4"3/8"1"1/2"€47.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH 85244MC Straight Cut Profile Router Bit, Fractional Inch, Carbide Tipped, 1/4 Inch Cutter Dia
€39.12 /unit