CLEVELAND 40311CGR Shower Faucet, Single Function, Chrome Finish | CQ9HMM

CLEVELAND 40311CGR Shower Faucet, Single Function, Chrome Finish

Item: CQ9HMM Model: 40311CGRCross Ref: 794D06
In Stock

Get it by Tuesday, Jun 10

€70.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFaucet
Ada CompliantYes
FeaturesHighly Reflective Chrome Finish
Fixed Showerhead Flow Rate1.75 GPM
Fixed Showerhead Width6 1/2"
Handheld Showerhead Flow Rate1.75 GPM
Handle IncludedYes
Includes Drain StopperNo
Includes Hot Temperature LimitYes
Includes Tub SpoutYes
Mfr. SeriesCornerstone(Tm) Series
Showerhead FunctionSingle
Showerhead TypeWall Mounted
Spray PatternRegular
Trim FinishChrome
Tub Spout Connection TypeIPS
Tub Spout TypeTwist Diverter Spout
Ada ComplianceYes
Includes HandleYes
Showerhead Spray PatternRegular
StandardsASME A112.18.1, CSA B125.1, IAPMO GREEN CERTIFIED

Shipping Info:

Ship weight (kg) 14.04
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTrim FinishHandle IncludedIncludes Tub SpoutIncludes Drain StopperShowerhead TypeShowerhead FunctionFixed Showerhead Flow RateFixed Showerhead WidthPrice
CLEVELAND 40311CBNGR Shower Faucet, Single Function, Brushed Nickel Finish | CQ9HML 40311CBNGRBrushed NickelYesYesNoWall MountedSingle1.75 GPM6 1/2"€123.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CLEVELAND 40311CGR Shower Faucet, Single Function, Chrome Finish
€70.59 /unit