Flat Shipping

Flat Shipping at €24.99 + VAT

BODINE ELI-S-10 Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEK

BODINE ELI-S-10 Emergency Lighting Inverter, 120 To 277VAC, 10 W

Item: CN9TEK Model: ELI-S-10Cross Ref: 56RU23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€279.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInverter
Ballast TypeElectronic
Battery TypeMaintenance-Free Li-Ion
Bulb Wattage10 W
Ca Title 20 CompliantYes
Emergency Illumination Time90 min.
For Use WithLED, Fluorescent Or Incandescent Fixtures
Frequency60 Hz
Height1 3/16" , 1.188"
Housing MaterialGalvanized Steel
IncludesParts Kit With Labels
Input Voltage120-277V AC
Length15 3/8"
Max. Bulb Watts10 W
MountingInside Fixture
Operating Amps @ 120v0.08A
Output Voltage120-277V AC
ProfileStandard Profile
Temp. Range+32°F to +122°F
Va Rating10 VA
Warranty5 yrs.
Width2 1/4"

Shipping Info:

Ship weight (kg) 1.4355
Ship height (cm)3.02
Ship length (cm)39.05
Ship width (cm)5.72
Country of OriginMX

Product Variants

ProductModelInput VoltageOutput VoltageHeightHousing MaterialMax. Bulb WattsMountingTemp. RangeVa RatingPrice
BODINE ELI-S-10C Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEJ ELI-S-10C120-277V AC120-277V AC1 3/16"Galvanized Steel10 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +122°F10 VA€277.39
BODINE ELI-S-10CDF Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEL ELI-S-10CDF120-277V AC120-277V AC1 3/16"Galvanized Steel10 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +122°F10 VA€290.59
BODINE ELI-S-100 Emergency Lighting Inverter, 120/277VAC, 100 W | CN9TEM ELI-S-100120/277V AC120/277V AC9.812"Steel100 WWall, Remote+32°F to +104°F100 VA€1,133.52
BODINE ELI-S-20 Emergency Lighting Inverter, 120/277VAC, 25 W | CN9TEN ELI-S-20120/277V AC120/277V AC2 7/8"Galvanized Steel25 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +113°F20 VA€411.72
BODINE ELI-S-250 CEC Emergency Lighting Inverter, 120/277VAC, 250 W | CN9TEP ELI-S-250 CEC120/277V AC120/277V AC12"Steel250 WWall, Remote+68°F to +86°F280 VA€1,500.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE ELI-S-10 Emergency Lighting Inverter, 120 To 277VAC, 10 W
€279.79 /unit