BODINE ELI-S-100 Emergency Lighting Inverter, 120/277VAC, 100 W | CN9TEM

BODINE ELI-S-100 Emergency Lighting Inverter, 120/277VAC, 100 W

Item: CN9TEM Model: ELI-S-100Cross Ref: 55MU94
In Stock

Get it by Tuesday, Jun 10

€1,200.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInverter
Ballast TypeElectronic
Battery TypeMaintenance-Free Sealed Lead Acid
Bulb Wattage100 W
Emergency Illumination Time90 min.
For Use WithLED, Fluorescent Or Incandescent Fixtures
Frequency60 Hz
Height9.812"
Housing MaterialSteel
IncludesParts Kit With Labels
Input Voltage120/277V AC
Length4 5/8"
Max. Bulb Watts100 W
MountingWall, Remote
Operating Amps @ 120v0.37A
Output Voltage120/277V AC
ProfileStandard Profile
Temp. Range+32°F to +104°F
Va Rating100 VA
Warranty5 yrs. Unit, 3 yrs. Batteries, Full +7 yrs. Prorated
Width12 1/2"
Brand And SeriesBodine
Overall Height9 7/8"
Overall Length4 5/8"
Overall Width12 1/2"
StandardsBC, CULUS LISTED

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)24.92
Ship length (cm)11.75
Ship width (cm)31.75
Country of OriginUS

Product Variants

ProductModelInput VoltageOutput VoltageHeightHousing MaterialMax. Bulb WattsMountingTemp. RangeVa RatingPrice
BODINE ELI-S-10C Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEJ ELI-S-10C120-277V AC120-277V AC1 3/16"Galvanized Steel10 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +122°F10 VA€277.39
BODINE ELI-S-10 Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEK ELI-S-10120-277V AC120-277V AC1 3/16"Galvanized Steel10 WInside Fixture+32°F to +122°F10 VA€264.24
BODINE ELI-S-10CDF Emergency Lighting Inverter, 120 To 277VAC, 10 W | CN9TEL ELI-S-10CDF120-277V AC120-277V AC1 3/16"Galvanized Steel10 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +122°F10 VA€290.59
BODINE ELI-S-20 Emergency Lighting Inverter, 120/277VAC, 25 W | CN9TEN ELI-S-20120/277V AC120/277V AC2 7/8"Galvanized Steel25 WOn Top Or Beside Fixture, Or Remote (Up To 250 Ft Away)+32°F to +113°F20 VA€411.72
BODINE ELI-S-250 CEC Emergency Lighting Inverter, 120/277VAC, 250 W | CN9TEP ELI-S-250 CEC120/277V AC120/277V AC12"Steel250 WWall, Remote+68°F to +86°F280 VA€1,500.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BODINE ELI-S-100 Emergency Lighting Inverter, 120/277VAC, 100 W
€1,200.19 /unit