BISHAMON BX-50W Lift Table, Double Scissor, 1100 lbs. Capacity, 20.4 x 39.8 Inch Platform Size | CJ8VLR

BISHAMON INDUSTRIES BX-50W Lift Table, Double Scissor, 1100 lbs. Capacity, 20.4 x 39.8 Inch Platform Size

Item: CJ8VLR Model: BX-50W
In Stock

Get it by Tuesday, Jun 10

€3,947.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Scissors Lift Table
Product Datasheetbishamon-industries-bx-50w.pdf

Shipping Info:

Ship weight (kg) 171
Ship height (cm)96.01
Ship length (cm)125.73
Ship width (cm)52.07
Country of OriginTW

Documentation:

Product Variants

ProductModelOverall HeightPlatform LengthCaster Dia.Caster MaterialLoad CapacityPlatform WidthOverall LengthFrame MaterialPrice
BISHAMON BX-25 Mobile Scissors Lift Table Manual | AF4RXP 9HX69 BX-2535"32"4"Rubber660 lbs.32"-Steel€1,553.62
BISHAMON BX-15 Mobile Lift Table, 330 lbs. Capacity, 17.7 Inch Platform Width, 27.6 Inch Platform Length | CJ8VLH BX-15--------€1,175.63
BISHAMON BX-15WB Lift Table, Double Scissor, Battery Operated, 330 lbs. Capacity, 19.7 x 32.1 Inch Platform | CJ8VLJ BX-15WB--------€4,455.00
BISHAMON BX-30B Lift Table, Battery Operated, 660 lbs. Capacity, 19.7 x 32.1 Inch Platform Size | CJ8VLK BX-30B--6"Polyurethane---Steel€4,331.25
BISHAMON BX-30S Lift Table, Double Scissor, 660 lbs. Capacity, 20.4 x 39.8 Inch Platform Size | CJ8VLL BX-30S--------€2,858.63
BISHAMON BX-30SB Lift Table, Double Scissor, Battery Operated, 660 lbs. Capacity, 20.5 x 39.8 Inch Platform | CJ8VLM BX-30SB37"-6"Polyurethane--50"Steel€5,197.50
BISHAMON BX-50 Mobile Lift Table, 1100 lbs. Capacity, 20.4 Inch Platform Width, 39.8 Inch Platform Length | CJ8VLN BX-50--------€2,246.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISHAMON INDUSTRIES BX-50W Lift Table, Double Scissor, 1100 lbs. Capacity, 20.4 x 39.8 Inch Platform Size
€3,947.63 /unit