BISHAMON BX-30SB Lift Table, Double Scissor, Battery Operated, 660 lbs. Capacity, 20.5 x 39.8 Inch Platform | CJ8VLM

BISHAMON INDUSTRIES BX-30SB Lift Table, Double Scissor, Battery Operated, 660 lbs. Capacity, 20.5 x 39.8 Inch Platform

Item: CJ8VLM Model: BX-30SBCross Ref: 8TTA0
In Stock

Get it by Tuesday, Jun 10

€5,197.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMobile Scissors Lift Table
Brake TypeSide Pedal Brake
Caster Dia.6"
Caster MaterialPolyurethane
Frame MaterialSteel
Handle Height37"
Handle TypeRaised
IncludesBattery, Push Handle
Lift ControlPush Button
Lift MobilityElectric Lift, Manual Push
Lift Table Platform StyleFixed
Mobile/stationaryMobile
Number Of Posts0
Operation TypePowered
Overall Height37"
Overall Length50"
Overall Lxwxh50" x 20.375" x 37"
Phase1
Platform Lxw39 3/4" x 20 1/2"
Platform MaterialSteel
Platform TypeSolid
Recommended Lift MechanismHydraulic
Tread Material, Wheel MaterialPolyurethane
Wheel Dia.6"
Wheel TypeTread On Core
Battery VoltageDC
Cord Length10 ft.
Fluid TypeMobil DTE Light
Lift MechanismHydraulic
Load Capacity660 lbs.
Maximum Lifting Height63 3/4"
Minimum Lifting Height17 1/2"
OperationPowered
Overall Width20 3/8"
Platform Length39 3/4"
Platform Width20 1/2"
Wheel Diameter6"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 202.5
Ship height (cm)93.98
Ship length (cm)127
Ship width (cm)51.75
Country of OriginTW

Product Variants

ProductModelOverall HeightPlatform LengthCaster Dia.Caster MaterialLoad CapacityPlatform WidthOverall LengthFrame MaterialPrice
BISHAMON BX-25 Mobile Scissors Lift Table Manual | AF4RXP 9HX69 BX-2535"32"4"Rubber660 lbs.32"-Steel€1,553.62
BISHAMON BX-15 Mobile Lift Table, 330 lbs. Capacity, 17.7 Inch Platform Width, 27.6 Inch Platform Length | CJ8VLH BX-15--------€1,175.63
BISHAMON BX-15WB Lift Table, Double Scissor, Battery Operated, 330 lbs. Capacity, 19.7 x 32.1 Inch Platform | CJ8VLJ BX-15WB--------€4,455.00
BISHAMON BX-30B Lift Table, Battery Operated, 660 lbs. Capacity, 19.7 x 32.1 Inch Platform Size | CJ8VLK BX-30B--6"Polyurethane---Steel€4,331.25
BISHAMON BX-30S Lift Table, Double Scissor, 660 lbs. Capacity, 20.4 x 39.8 Inch Platform Size | CJ8VLL BX-30S--------€2,858.63
BISHAMON BX-50 Mobile Lift Table, 1100 lbs. Capacity, 20.4 Inch Platform Width, 39.8 Inch Platform Length | CJ8VLN BX-50--------€2,246.06
BISHAMON BX-50B Lift Table, Battery Operated, 1100 lbs. Capacity, 20.5 x 39.8 Inch Platform Size | CJ8VLP BX-50B--------€4,702.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BISHAMON INDUSTRIES BX-30SB Lift Table, Double Scissor, Battery Operated, 660 lbs. Capacity, 20.5 x 39.8 Inch Platform
€5,197.50 /unit