Flat Shipping

Flat Shipping at €24.99 + VAT

BESTAIR PRO SG4PR-2 Air Cleaner Filter 27-5/16 x 16 x 6 MERV11 PK2 | AH4WTQ 35NZ38

BESTAIR PRO SG4PR-2 Air Cleaner Filter 27-5/16 x 16 x 6 MERV11 PK2

Item: AH4WTQ Model: SG4PR-2Cross Ref: 35NZ38
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.96 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Cleaner Repl. Filter
Actual Depth6"
Actual Filter Size27.125" x 16" x 6"
Actual Height27 1/8"
Actual Width16"
Air FilterAir Cleaner Replacement Filter
Air Filter CapacityHigh Capacity
Air Filter ItemFurnace Air Cleaner Filter
Air Filter Media TypeSynthetic
Common ApplicationsFurnace Air Cleaner
Compatible Manufacturer Model Number401
Filter Efficiency (air Filters)65%
Filter Layer TypeElectrostatic
Filters Down To0.3 µm
Filters OutAuto Emission Particulates, Dust
For Use WithAprilaire Space Gard, Lennox 401, Refill Media Only
Frame ColorWhite
Frame IncludedYes
Frame MaterialCardboard
Frame/header MaterialBeverage Board
Includes FrameYes
MaterialSynthetic
Max. Velocity450 FPM
Media ColorWhite
Media MaterialSynthetic
Nominal Filter Size28" x 16" x 6"
Nominal Width16"
Number Of Filters2
Removes Particles Down To0.3 µm to 1 µm
Replacement ForAprilaire Space Gard, Lennox 401
StylePanel
TypePleated

Shipping Info:

Ship weight (kg) 1.4985
Ship height (cm)72.14
Ship length (cm)17.78
Ship width (cm)16.76
Country of OriginUS

Product Details:

    • Frame Included : Yes

Product Variants

ProductModelNominal WidthActual HeightActual WidthFilter Layer TypeFilters Down ToIncludes FrameFrame MaterialTypePkg. Qty.Price
BESTAIR PRO AB-52025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTF 35NZ29 AB-52025-8-225"19 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€64.16
BESTAIR PRO AB-31625-8-2 Air Cleaner Filter 25 x 16 x 3 MERV8 PK2 | AH4WTG 35NZ30 AB-31625-8-225"15 3/4"24 1/4"Electrostatic0.3 µmYesCardboardPleated2€34.14
BESTAIR PRO 5-2020-8-2 Air Cleaner Filter 20 x 20 x 5 MERV8 PK2 | AH4WTH 35NZ31 5-2020-8-220"19 1/2"19 1/2"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-1620-8-2 Air Cleaner Filter 20 x 16 x 5 MERV8 PK2 | AH4WTJ 35NZ32 5-1620-8-220"15.75 ft.19 3/4"Electrostatic0.3 µmYesCardboardPleated2€46.90
BESTAIR PRO 5-1625-8-2 Air Cleaner Filter 25 x 16 x 5 MERV8 PK2 | AH4WTK 35NZ33 5-1625-8-225"15 3/4"24 3/4"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO 5-2025-8-2 Air Cleaner Filter 25 x 20 x 5 MERV8 PK2 | AH4WTL 35NZ34 5-2025-8-225"20"24 5/8"Electrostatic0.3 µmYesCardboardPleated2€62.34
BESTAIR PRO AB-51625-11-2 Air Cleaner Filter 25 x 16 x 5 MERV11 PK2 | AH4WTM 35NZ35 AB-51625-11-225"15 5/8"24 1/8"Electrostatic0.3 µmYesCardboardPleated2€80.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESTAIR PRO SG4PR-2 Air Cleaner Filter 27-5/16 x 16 x 6 MERV11 PK2
€58.96 /pack