Item | Air Cleaner Repl. Filter |
Actual Depth | 4 3/8" |
Actual Filter Size | 15 3/4" x 19 3/4" x 4 3/8" |
Actual Height | 15.75 ft. |
Actual Width | 19 3/4" |
Air Filter | Air Cleaner Replacement Filter |
Air Filter Capacity | Standard Capacity |
Air Filter Item | Furnace Air Cleaner Filter |
Air Filter Media Type | Synthetic |
Common Applications | Furnace Air Cleaner |
Compatible Manufacturer Model Number | F100B1000, F100B1008, F100B101008, F100F1004, F100F2028, F150E1000, F200E1003, F25F1075, F35F1032 |
Filter Efficiency (air Filters) | 40% |
Filter Layer Type | Electrostatic |
Filters Down To | 0.3 µm |
Filters Out | Dust, Mold, Pet Dander |
For Use With | Honeywell Air Cleaner Mfr. No. F100B1008, F100F1004, F100F2028, F200E1003 , Honeywell F100B1000, Honeywell F100B1008, Honeywell F100B101008, Honeywell F100F1004, Honeywell F100F2028, Honeywell F150E1000, Honeywell F200E1003, Honeywell F25F1075, Honeywell F35F1032 |
Frame Color | White |
Frame Included | Yes |
Frame Material | Cardboard |
Frame/header Material | Beverage Board |
Includes Frame | Yes |
Material | Synthetic |
Max. Velocity | 450 FPM |
Media Color | White |
Media Material | Synthetic |
Nominal Filter Size | 16" x 20" x 5" |
Nominal Width | 20" |
Number Of Filters | 2 |
Removes Particles Down To | 0.3 µm to 1 µm |
Replacement For | Honeywell CF200A1620, FC100A1003, FC200E1003, POPUP1620 |
Style | Panel |
Type | Pleated |
Compatible Grainger Part Number | 33R191 |
Filter Material | Synthetic |
Filter Type | Pleated |
Overall Depth | 4 3/8" |
Overall Height | 15 3/4" |
Overall Width | 19 3/4" |
Standards | ASHRAE 52.2 |