Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY 2400S-48 Sliding Arm Bar Clamp F 48 Inch 2800 Lb | AD3TUH 40P162

BESSEY 2400S-48 Sliding Arm Bar Clamp F 48 Inch 2800 Lb

Item: AD3TUH Model: 2400S-48Cross Ref: 40P162
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€411.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Arm Bar Clamp
Bar MaterialCold Drawn Alloy Steel
Bar Size0.438"
Bar Width33/64"
Clamp Face (in.)2 1/2" x 1 1/4"
Clamping Surface Width2"
Handle Length5"
Load Capacity2800 lbs.
Max. Jaw Opening48"
Nominal Clamping Pressure2800 lbs.
Nominal Rail Size1 11/32" x 1/2"
Opening48"
Screw Size3/4"
Spindle Dia.3/4"
Swivel Pad1 1/2"
Swivel TypeRemovable
Throat Depth5 1/2"
TypeF Style, Regular Duty
Width1 1/4"
Duty RatingHeavy Duty
FunctionClamp
Handle StyleSliding T
Jaw Opening - Maximum48"
Jaw Pad TypeSwivel
Jaw Pad Width1 1/2"
ShapeF
Slide MechanismClutch
Spindle MaterialHigh Carbon

Shipping Info:

Ship weight (kg) 6.5925
Ship height (cm)8.89
Ship length (cm)140.97
Ship width (cm)37.08
HS code8205700090
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthJaw Pad TypeHandle LengthLoad CapacityOpeningScrew SizeSwivel PadPrice
BESSEY 7200S-12 Sliding Arm Bar Clamp Hd 12 Inch 8 Deep | AA8MDG 19C710 7200S-1212"8"-13 1/2"7770 lbs.12"0.925"2"€799.02
BESSEY 7200S-18 Sliding Arm Bar Clamp Hd 18 Inch 8 Deep | AA8MDH 19C711 7200S-1818"8"-13 1/2"7770 lbs.18"0.925"2"€767.49
BESSEY GS16K Sliding Arm Bar Clamp 6 Inch 3-1/8 Deep | AA8MDL 19C714 GS16K6"3 1/8"Swivel3.156"550 lbs.6"0.55"1€24.66
BESSEY GS16-12K Sliding Arm Bar Clamp 6 Inch 4-3/4 Deep | AA8MDM 19C715 GS16-12K6"4 3/4"Standard3 3/8"1000 lbs.6"5/8"1 1/4"€39.06
BESSEY 2400S-36 Sliding Arm Bar Clamp F 36 Inch 2800 Lb | AD3TUG 40P161 2400S-3636"5 1/2"-5"2800 lbs.36"3/4"1 1/2"€307.59
BESSEY 2400S-60 Sliding Arm Bar Clamp F 60 Inch 2800 Lb | AD3TUJ 40P163 2400S-6060"5 1/2"-5"2800 lbs.60"3/4"1 1/2"€411.69
RFQ
BESSEY 1800-S18 Sliding Arm Bar Clamp F 18 Inch 1980 Lb | AD3TUM 40P166 1800-S1818"4 3/4"-4 1/2"1980 lbs.18"3/4"1 1/2"€163.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY 2400S-48 Sliding Arm Bar Clamp F 48 Inch 2800 Lb
€411.44 /unit