Flat Shipping

Flat Shipping at €24.99 + VAT

BESSEY GS16-12K Sliding Arm Bar Clamp 6 Inch 4-3/4 Deep | AA8MDM 19C715

BESSEY GS16-12K Sliding Arm Bar Clamp 6 Inch 4-3/4 Deep

Item: AA8MDM Model: GS16-12KCross Ref: 19C715
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSliding Arm Bar Clamp
ApplicationIndustrial
Bar Size0.312" , 5/16"
Bar Thickness0.875" , 7/8"
Bar Width1/2" , 15/32"
Clamping Capacity16"
Clamping Surface D15/16"
Clamping Surface Depth15/16"
Handle Length3 3/8"
Handle MaterialSteel
Jaw Pad TypeStandard
Load Capacity1000 lbs.
Max. Jaw Opening6"
Nominal Rail Size7/8" x 15/32"
Opening6"
Pad TypeStandard, Swivel
Screw Size5/8"
Sliding MechanismBar Slide
Spindle Dia.5/8"
Spindle Diameter15/8"
Swivel Pad1 1/4"
Swivel TypeNon Replaceable
Throat Depth4 3/4"
Bar MaterialSteel
Duty RatingMedium Duty
Jaw Opening - Maximum6"
Jaw Pad Width1 1/4"
Slide MechanismClutch

Shipping Info:

Ship weight (kg) 1.08
Ship height (cm)2.29
Ship length (cm)19.3
Ship width (cm)14.22
HS code8205700090
Country of OriginDE

Product Variants

ProductModelMax. Jaw OpeningThroat DepthJaw Pad TypeHandle LengthLoad CapacityOpeningScrew SizeSwivel PadPrice
BESSEY 7200S-12 Sliding Arm Bar Clamp Hd 12 Inch 8 Deep | AA8MDG 19C710 7200S-1212"8"-13 1/2"7770 lbs.12"0.925"2"€799.02
BESSEY 7200S-18 Sliding Arm Bar Clamp Hd 18 Inch 8 Deep | AA8MDH 19C711 7200S-1818"8"-13 1/2"7770 lbs.18"0.925"2"€767.49
BESSEY GS16K Sliding Arm Bar Clamp 6 Inch 3-1/8 Deep | AA8MDL 19C714 GS16K6"3 1/8"Swivel3.156"550 lbs.6"0.55"1€24.66
BESSEY 2400S-36 Sliding Arm Bar Clamp F 36 Inch 2800 Lb | AD3TUG 40P161 2400S-3636"5 1/2"-5"2800 lbs.36"3/4"1 1/2"€307.59
BESSEY 2400S-48 Sliding Arm Bar Clamp F 48 Inch 2800 Lb | AD3TUH 40P162 2400S-4848"5 1/2"-5"2800 lbs.48"3/4"1 1/2"€379.17
BESSEY 2400S-60 Sliding Arm Bar Clamp F 60 Inch 2800 Lb | AD3TUJ 40P163 2400S-6060"5 1/2"-5"2800 lbs.60"3/4"1 1/2"€411.69
RFQ
BESSEY 1800-S18 Sliding Arm Bar Clamp F 18 Inch 1980 Lb | AD3TUM 40P166 1800-S1818"4 3/4"-4 1/2"1980 lbs.18"3/4"1 1/2"€163.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BESSEY GS16-12K Sliding Arm Bar Clamp 6 Inch 4-3/4 Deep
€41.01 /unit