BENCHMARK SCIENTIFIC H3710-HS-E Digital Hotplate Magnetic Stirrer, Plate, 10 x 10 Inch Size, 230V | CH6FPB

BENCHMARK SCIENTIFIC H3710-HS-E Digital Hotplate Magnetic Stirrer, Plate, 10 x 10 Inch Size, 230V

Item: CH6FPB Model: H3710-HS-ECross Ref: 800K06
In Stock

Get it by Monday, Jun 16

€754.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Hotplate Stirrer
Size10" x 10"
Voltage230V
Auto ShutoffNo
Display TypeDigital
External Probe CompatibleYes
Hot Plate TypeHot Plate Stirrer
Hot Surface WarningYes
Includes TimerNo
Load Capacity15L
Minimum Speed150 RPM
Number Of Positions1
Operating Temperature - Maximum65°C
Operating Temperature - Minimum4°C
Overall Height4 1/2"
Overall Length16 3/4"
Overall Width11 5/8"
Plate Length10"
Plate MaterialCeramic
Plate ShapeRectangular
Plate Size (l X W)10" x 10"
Plate Width10"
Product TypeHot Plate Stirrer
Resistance PropertiesChemical Resistant
Size (l X W)16 3/4" x 11 5/8"
Speed SettingVariable
StandardsCE
Stirring Speed Range150-1500 RPM
Temperature Range4°C to 65°C
Wattage750 W

Shipping Info:

Ship weight (kg) 16.495
Ship height (cm)38
Ship length (cm)53.01
Ship width (cm)51
HS code8419899585
Country of OriginCN

Product Details:

Benchmark Scientific H3710-HS-E hot plate magnetic stirrer is a laboratory instrument used to stir and heat the solution simultaneously. This unit helps the laboratory personnel to speed up the reaction and properly dissolve the solute in the solvent.

Features:

  • Benchmark Scientific digital hotplate magnetic stirrer has a durable, chemical-resistant white ceramic top plate to cater for borosilicate glass beakers, bottles, flasks and other vessels.
  • It has a powerful motor drive system to mix viscous samples.
  • This hotplate stirrer has an advanced microprocessor that allows for precise temperature control, quick heating and shorter boiling times.
  • It has a large digital display to view temperature and mixing speed.
  • This hotplate stirrer has a safety LED that illuminates when the top plate temperature exceeds 50 degrees C.

Compatible Accessories:

  • Benchmark Temperature Probe: This probe is ideal for applications that require precise temperature control.
  • Benchmark Clamp Assembly: This assembly includes a rod and clamps to mount thermometers and temperature probes.

Standards and Approvals:

  • CE

Frequently Asked Questions:

Q. How to clean magnetic stirrers?

A. To clean Benchmark magnetic stirrers, use isopropyl or water with a surfactant detergent additive.

Q. What are the advantages of magnetic stirrers?

A. Magnetic stirrers are quieter than conventional stirrers and are ideal for use in places where noise reduction is a major concern.

Q. What is the stirring capacity of this digital hotplate stirrer?

A. 15 litres.

Q. What is the stirring speed of this hotplate stirrer?

A. 150 to 1500 rpm.

Product Variants

ProductModelPlate ShapeVoltagePlate WidthOverall LengthPlate LengthOverall HeightOverall WidthWattagePrice
BENCHMARK SCIENTIFIC H4000-HS Magnetic Stirring Hot Plate, 7.5 x 7.5 Inch Size | AF4AQQ H4000-HSSquare115-230V7 1/2"9"7 1/2"4 1/2"8"500 W€499.96
BENCHMARK SCIENTIFIC H4000-S Magnetic Stirrer, 7.5 x 7.5 Inch Size | AF4URW H4000-SSquare115-230V AC7 1/2"5 3/4"7 1/2"---€267.93
BENCHMARK SCIENTIFIC H3770-HS-E Digital Hotplate And Magnetic Stirrer, 230V | CD7LAW H3770-HS-E--------€399.91
BENCHMARK SCIENTIFIC H3770-SE Magnetic Stirrer, 230V | CD7LAY H3770-SE--------€263.19
BENCHMARK SCIENTIFIC H4000-HS-E Hotplate Magnetic Stirrer, 17.8 x 17.8cm Size, 230V | CD7LBB H4000-HS-E--------€405.03
BENCHMARK SCIENTIFIC H4000-S-E Magnetic Stirrer, 17.8 x 17.8cm Size, 230V | CD7LBD H4000-S-E--------€267.93
BENCHMARK SCIENTIFIC S1005-E Magnetic Stirrer, 240V | CD7LHA S1005-ESquare-5"4.7"5"---€93.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC H3710-HS-E Digital Hotplate Magnetic Stirrer, Plate, 10 x 10 Inch Size, 230V
€754.99 /unit