BENCHMARK SCIENTIFIC E2302-2000-E Power Supply, High Current, 300V/2000mA Output, 230V | CJ4KMQ

BENCHMARK SCIENTIFIC E2302-2000-E Power Supply, High Current, 300V/2000mA Output, 230V

Item: CJ4KMQ Model: E2302-2000-E
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Supply
Product Datasheetbenchmark-scientific-e2502-400.pdf

Shipping Info:

Ship weight (kg) 7.714
Ship height (cm)24.99
Ship length (cm)18.01
Ship width (cm)18.01
HS code8504401990
Country of OriginUS

Documentation:

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC E2502-400 Power Supply, 500V/400mA Output, 115V | CJ4KMM E2502-400E2502-400€550.58
BENCHMARK SCIENTIFIC E2502-400-E Power Supply, 500V/400mA Output, 230V | CJ4KMN E2502-400-EE2502-400-E€550.58
BENCHMARK SCIENTIFIC E2302-2000 Power Supply, High Current, 300V/2000mA Output, 115V | CJ4KMP E2302-2000E2302-2000€1,125.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC E2302-2000-E Power Supply, High Current, 300V/2000mA Output, 230V