BENCHMARK SCIENTIFIC BSH100-1232 Digital Dry Bath Block, Holds 15 HPLC Or Cryovial Tubes | CE7MFX

BENCHMARK SCIENTIFIC BSH100-1232 Digital Dry Bath Block, Holds 15 HPLC Or Cryovial Tubes

Item: CE7MFX Model: BSH100-1232Cross Ref: 14N149
In Stock

Get it by Tuesday, Jun 17

€109.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Dry Bath Block
Dry Block Size (lxw)2 3/4" x 1 7/8"
MaterialAluminum
Number Of Wells15
Overall Length2 3/4"
Overall Width1 7/8"
Product TypeDry Bath Block
Volume Capacity2 mL

Shipping Info:

Ship weight (kg) 2.204
Ship height (cm)12.7
Ship length (cm)20.32
Ship width (cm)12.7
HS code8419899585
Country of OriginCN

Product Details:

    • BSH200-E & BSH300-E

Product Variants

ProductModelMaterialBase MaterialPrice
BENCHMARK SCIENTIFIC BSH100-02 Dry Bath Block, For 40 x 0.2ml Tubes | AE8RLN BSH100-02AluminumAluminum€92.24
BENCHMARK SCIENTIFIC BSH100-05 Mini Dry Bath Block, For 24 x 0.5ml Tubes | AE8RLP BSH100-05AluminumAluminum€92.24
BENCHMARK SCIENTIFIC BSH100-15 Mini Dry Bath Block, For 15 x 1.5ml Tubes | AE8RLQ BSH100-15AluminumAluminum€92.24
BENCHMARK SCIENTIFIC BSH100-1520 Dry Bath Block, For 15 x 1.5/2ml Tubes | AE8RLR BSH100-1520AluminumAluminum€92.24
BENCHMARK SCIENTIFIC BSH100-150 Mini Dry Bath Block, For 4 x 15ml Tubes | AE8RLT BSH100-150AluminumAluminum€116.96
BENCHMARK SCIENTIFIC BSH100-500 Mini Dry Bath Block, For 2 x 50ml Tubes | AE8RLU BSH100-500AluminumAluminum€116.96
BENCHMARK SCIENTIFIC BSH100-01 Solid Digital Dry Bath Block, 1.25 Inch Height | CE7MFV BSH100-01--€92.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC BSH100-1232 Digital Dry Bath Block, Holds 15 HPLC Or Cryovial Tubes
€109.76 /unit