BENCHMARK SCIENTIFIC B2000-4 Digital Water Bath, 4L, 115V | CJ4KHA

BENCHMARK SCIENTIFIC B2000-4 Digital Water Bath, 4L, 115V

Item: CJ4KHA Model: B2000-4Cross Ref: 14N147
In Stock

Get it by Tuesday, Jun 17

€1,052.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Bath
Ambient Temp. Range+5.0°C to +212.0°C
Amps1.6A
Capacity4L
Chamber Depth10.1"
Chamber Dia.14"
Chamber Height10.1"
Chamber MaterialStainless Steel
Chamber Width15 1/5"
Heated Or RefrigeratedHeated
Max. Temp.100°C
Overall Depth13.9"
Overall Height9"
Overall Width7.7"
Plug StyleStandard
Temp. Accuracy-0.2°C to +0.2°C
Temp. ControlYes
Temp. Range+5.0°C to +100.0°C
TypeGeneral Purpose
Voltage115V
Ambient Temp. Range5°C to 100°C
Chamber Dimensions (12l)9.5" x 12.8" x 7.9"
Chamber Dimensions (2l)5.5" x 6" x 4"
Chamber Dimensions (4l)5.3" x 9.4" x 5.5"
Chamber Dimensions 8l9.5" x 12.8" x 5.9"
Electrical115V/230V, 50-60 Hz
Exterior Dimensions (12l)11.2" x 17.5" x 16.2"
Exterior Dimensions (2l)6.5" x 8" x 6"
Exterior Dimensions (4l)7.7" x 13.9" x 9"
Exterior Dimensions (8l)11.2" x 17.5" x 12.4"
Interior Height5 1/2"
Maximum Temperature100°C
Tank MaterialStainless Steel
Temp. Accuracy (2l/4l)+0.2°C
Temp. Accuracy (8l/12l)+0.5°C
Temp. Increments (2l)1°C
Temp. Increments (4l/8l/12l)0.1°C
Temp. Range5°C to 100°C
Temp. Uniformity±0.2°C at 37°C
Temperature Accuracy Tolerance0.2°C
Temperature Uniformity+/-0.2°C at 37°C

Shipping Info:

Ship weight (kg) 14.996
Ship height (cm)43
Ship length (cm)59
Ship width (cm)48.01
HS code8419899585
Country of OriginCN

Product Variants

ProductModelTypeCapacityMax. Temp.Overall HeightOverall DepthVoltageAmpsHeated Or RefrigeratedPrice
BENCHMARK SCIENTIFIC B2000-12-E Digital Water Bath, 12 Litre, 230V | CE7MEH B2000-12-E--------€1,166.55
BENCHMARK SCIENTIFIC B2000-2-E Digital Water Bath, 2 Litre, 230V | CE7MEJ B2000-2-E--------€579.97
BENCHMARK SCIENTIFIC B2000-4-E Digital Water Bath, 4 Litre, 230V | CE7MEK B2000-4-E--------€888.60
BENCHMARK SCIENTIFIC B2000-8-E Digital Water Bath, 8 Litre, 230V | CE7MEQ B2000-8-E--------€977.93
BENCHMARK SCIENTIFIC B2000-2 Digital Water Bath, 2L, 115V | CJ4KGZ B2000-2--------€579.97
BENCHMARK SCIENTIFIC B2000-8 Digital Water Bath, 8L, 115V | CJ4KHB B2000-8--------€977.93
BENCHMARK SCIENTIFIC B2000-12 Digital Water Bath, 12L, 115V | CJ4KHC B2000-12--------€1,166.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B2000-4 Digital Water Bath, 4L, 115V
€1,052.25 /unit