BENCHMARK SCIENTIFIC B2000-2-E Digital Water Bath, 2 Litre, 230V | CE7MEJ

BENCHMARK SCIENTIFIC B2000-2-E Digital Water Bath, 2 Litre, 230V

Item: CE7MEJ Model: B2000-2-E
In Stock

Get it by Tuesday, Jun 17

€686.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Bath

Shipping Info:

Ship weight (kg) 5.998
Ship height (cm)33.02
Ship length (cm)38
Ship width (cm)33.02
HS code8419899585
Country of OriginCN

Product Variants

ProductModelTypeCapacityMax. Temp.Overall HeightOverall DepthVoltageAmpsHeated Or RefrigeratedPrice
BENCHMARK SCIENTIFIC B2000-12-E Digital Water Bath, 12 Litre, 230V | CE7MEH B2000-12-E--------€1,166.55
BENCHMARK SCIENTIFIC B2000-4-E Digital Water Bath, 4 Litre, 230V | CE7MEK B2000-4-E--------€888.60
BENCHMARK SCIENTIFIC B2000-8-E Digital Water Bath, 8 Litre, 230V | CE7MEQ B2000-8-E--------€977.93
BENCHMARK SCIENTIFIC B2000-2 Digital Water Bath, 2L, 115V | CJ4KGZ B2000-2--------€579.97
BENCHMARK SCIENTIFIC B2000-4 Digital Water Bath, 4L, 115V | CJ4KHA B2000-4General Purpose4L100°C9"13.9"115V1.6AHeated€888.60
BENCHMARK SCIENTIFIC B2000-8 Digital Water Bath, 8L, 115V | CJ4KHB B2000-8--------€977.93
BENCHMARK SCIENTIFIC B2000-12 Digital Water Bath, 12L, 115V | CJ4KHC B2000-12--------€1,166.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B2000-2-E Digital Water Bath, 2 Litre, 230V
€686.79 /unit