CHRISLYNN 84121 1191-6CN-0562 / MS124698 / 4063 Free Running Insert, 3/8 In - 24 Thread Size, Tanged, 9/16 In Insert Lg., 100 Pk

Item: AG8ZYQ Model: 84121Cross Ref: 1191-6CN-0562 / MS124698 / 4063
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFree Running Insert
Drill Size25/64"
Grade304
Insert Length9/16"
MaterialStainless Steel
System Of MeasurementImperial
Tang TypeTanged
Thread DirectionRight Hand
Thread Size3/8"-24

Shipping Info:

Ship weight (kg) 0.19
Country of OriginUS

Product Details:

    • Helicoil Cross Reference: 1191-6CN-0562
    • Military Standard Cross Reference: MS124698
    • Recoil Cross Reference: 4063

Product Variants

ProductModelInsert LengthFree Coil Dia.Tang TypeThread TypeThread DirectionTensile StrengthHardnessPkg. Qty.Price
CHRISLYNN 84021 Free Running Helical Insert, 3/8-24 Thread Size, 0.375 Length" | AG8ZVP 1191-6CN-0375 / MS124658 / 4062 840213/8"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84221 Free Running Helical Insert, 3/8-24 Thread Size, 0.75 Length" | AG9ABR 1191-6CN-0750 / MS124738 / 4064 842213/4"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84321 Free Running Helical Insert, 3/8-24 Thread Size, 0.938 Length" | AG9AET 1191-6CN-0938 / MS124778 / 4065 8432115/16"-Tanged-Right Hand--100-
RFQ
CHRISLYNN 84421 Free Running Helical Insert, 3/8-24 Thread Size, 1.125 Length" | AG9AHM 1191-6CN-1125 / MS124818 / 4066 844211 1/8"-Tanged-Right Hand--100-
RFQ
HELICOIL R1191-6 Free Running Helical Insert, UNF, 25/64 Inch Drill Size, 3/8-24 Tap | CH3XNV R1191-69/16"0.458"TangedFineRight Hand200000 psi to 250000 psiRockwell C43-C5012€45.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CHRISLYNN 84121 1191-6CN-0562 / MS124698 / 4063 Free Running Insert, 3/8 In - 24 Thread Size, Tanged, 9/16 In Insert Lg., 100 Pk