BENCHMARK SCIENTIFIC B1000 Infrared Microsterilizer, 500 To 815 Deg. C | CJ2PQE

BENCHMARK SCIENTIFIC B1000 Infrared Microsterilizer, 115V

Item: CJ2PQE Model: B1000Cross Ref: 198T06
In Stock

Get it by Friday, Jun 13

€447.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSterilizer
Chamber Dia.0.55"
Chamber Dia. Xl1.38"
Chamber Diameter1/2"
Chamber Height5/8"
Chamber Length6.2"
Chamber Length Xl3.95"
Cycle Time5 to 7 sec.
Electrical115/230V, 50-60 Hz, 170 W
Exterior Dimensions4" x 6" x 6.5"
External Dimensions (cm)10.2cm x 15.2cm x 16.5cm
Low Temp. Setting500°C
Max. Temp.815°C
Maximum Temperature815°C
Sterilization Time5 sec. to 7 sec.
Temperature Accuracy+/-25°C
Wattage170 W
Working Temperature - Maximum815°C
Working Temperature - Minimum500°C
Working Temperature Range500°C to 815°C

Shipping Info:

Ship weight (kg) 4.408
Ship height (cm)22.86
Ship length (cm)33.02
Ship width (cm)25.4
HS code8419200020
Country of OriginCN

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC B1000-E Infrared Microsterilizer, 230V | CE7MEA B1000-EB1000-E€346.25
BENCHMARK SCIENTIFIC B1001-E Microsterilizer, Adjustable Tilt Angle, 230V | CE7MEC B1001-EB1001-E€433.04
BENCHMARK SCIENTIFIC B1001-XL-E Microsterilizer, Adjustable Tilt Angle, 230V | CE7MED B1001-XL-EB1001-XL-E€484.72
BENCHMARK SCIENTIFIC B1001 Microsterilizer, Adjustable Tilt Angle, 115V | CJ4KJM B1001B1001€433.04
BENCHMARK SCIENTIFIC B1001-XL Microsterilizer, Adjustable Tilt Angle, 115V | CJ4KJN B1001-XLB1001-XL€484.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC B1000 Infrared Microsterilizer, 115V
€447.29 /unit