Flat Shipping

Flat Shipping at €24.99 + VAT

CONRADER RCT1-F1-HU Unloader Pilot Valve | CE9CUM 55RU23

CONRADER RCT1-F1-HU Unloader Pilot Valve

Item: CE9CUM Model: RCT1-F1-HUCross Ref: 55RU23
Limited Availability
€32.33 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnloader Pilot Valve
(m)npt Size (in.)1/4"-18
Adjustable PressureYes
ApplicationAir Compressors
Ball MaterialStainless Steel
Body MaterialBrass
Connection TypeNPT
Inlet GenderFemale
Inlet Size1/4"
Inlet TypeNPT
Maximum Operating Pressure250 psi
Maximum Operating Temperature400°F
Minimum Preset Pressure80 psi
O-ring MaterialViton
Outlet GenderMale
Outlet Size1/8"
Outlet TypeNPT
Overall Height3 3/5"
Overall Length3.6"
Seat MaterialBrass
SeriesRCT Series

Shipping Info:

Ship weight (kg) 0.2475
Country of OriginUSA

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONRADER RCT1-F1-HU Unloader Pilot Valve
€32.33 /unit