BENCHMARK SCIENTIFIC A1701 Agarose LE, 100g | CE7MDQ

BENCHMARK SCIENTIFIC A1701 Agarose LE, 100g

Item: CE7MDQ Model: A1701Cross Ref: 14N157
In Stock

Get it by Friday, Jun 13

€133.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAgarose
Chemical FamilySolvents
Concentration0.5% to 2%
Container MaterialPlastic
Eeo (-mr)0.13
Electroendosmosis (eeo)0.13 -Mr
FeaturesDnase, Protease Free, Rnase
Gel StrengthGreater Than 1200g/sq. cm (1%)
Gel Strength1200 g/sq. cm
Gel Temp.36°C ±1.5°C (1.5%)
Gelling Point36°C
Melt Temp.88°C ±1.5°C (1.5%)
Moisture ContentLess Than 7%
Moisture Content7%
Protease/endonucleaseNone Detected
Quantity100
Shelf Life60 Months
Solubility TypeElectrophoresis, Water
Special InformationFor Research Use Only
StandardsNone
Storage ConditionsRoom Temperature
Storage Temperature - Maximum25°C
Storage Temperature - Minimum15°C
SulfateLess Than 2%
Sulfate Concentration2%
Volume Per Container100 g

Shipping Info:

Ship weight (kg) 2.204
Ship height (cm)13
Ship length (cm)19.99
Ship width (cm)13
HS code8423810040
Country of OriginCN

Product Variants

ProductModelMPNPrice
BENCHMARK SCIENTIFIC A1700 Agarose LE, 25g | CE7MDP A1700A1700€43.55
BENCHMARK SCIENTIFIC A1705 Agarose LE, 500g | CE7MDR A1705A1705€366.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BENCHMARK SCIENTIFIC A1701 Agarose LE, 100g
€133.70 /unit