Flat Shipping

Flat Shipping at €24.99 + VAT

SCIENCEWARE 373000005 Pipettor Tip Non-sterile Roxy M 12.5ml 100pk | AC6PXT 35V675

BEL-ART - SCIENCEWARE F37300-0005 373000005 Pipettor Tip Non-sterile Roxy M 12.5ml 100pk

Item: AC6PXT Model: F37300-0005Cross Ref: 35V675 / 373000005
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipettor Tip
Capacity12.5 mL
MaterialPolypropylene, Polyethylene
TypeRepeat
Capacity - Maximum12.5 mL
SterilityNon-Sterile

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)15.49
Ship length (cm)21.59
Ship width (cm)19.81
HS code3926909910
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BEL-ART - SCIENCEWARE F37300-0005 373000005 Pipettor Tip Non-sterile Roxy M 12.5ml 100pk
€235.04 /unit