Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

GUARDIAN 15039 Warning Line Mast 40 Inch H Yellow | AE7HAC 5YGF7

GUARDIAN 15039 Warning Line Mast 40 Inch H Yellow

Item: AE7HAC Model: 15039Cross Ref: 5YGF7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€69.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWarning Line Mast
Age GroupAdult
ColorYellow
ConstructionPowder Coated Steel
GenderUnisex
Mounting TypePermanent
Overall Height40"
Size40"

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)5.08
Ship length (cm)100.33
Ship width (cm)5.08
HS code7326908588
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GUARDIAN 15039 Warning Line Mast 40 Inch H Yellow
€69.17 /unit