Flat Shipping

Flat Shipping at €24.99 + VAT

BECK 0331227009 Pipe, Galvanized Steel, 1 Inch Nominal Pipe Size, 20 Inch Overall Length | CN9HZN

BECK PRODUCTS 0331227009 Pipe, Galvanized Steel, 1 Inch Nominal Pipe Size, 20 Inch Overall Length

Item: CN9HZN Model: 0331227009Cross Ref: 61TT90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe
ApplicationAir, Gas, Potable Water
Finish/coatingGalvanized
GradeGrade B
Inside Dia.1.047"
MaterialSteel
Metal Pipe ConstructionWelded
Nominal Pipe Size1"
Outside Dia.1.312"
Overall Length20"
Pipe Weld TypeContinuous Weld
ScheduleSchedule 40
Side A Connection TypeThreaded
Side A GenderMale
Side A Thread TypeNPT
Side B Connection TypeThreaded
Side B GenderMale
Side B Thread TypeNPT
Thread ConfigurationThreaded On Both Ends
Wall Thickness0.133"
Fitting CompatibilitySchedule 40
Inside Diameter1 3/64"
Manufacture LocationMade in USA
Material GradeGrade B
Outside Diameter1 5/16"
StandardsASME B1.20.1, ASTM A106, ASTM A53 TYPE F OR E, ASTM A733

Shipping Info:

Ship weight (kg) 1.2285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthScheduleOutside Dia.Nominal Pipe SizeWall ThicknessMetal Pipe ConstructionSide A Thread TypeInside Dia.Price
BECK 0332862028 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYE 033286202814"Schedule 801.906"1 1/2"1/5"SeamlessNPT1 1/2"€53.45
BECK 0330504754 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYF 033050475430"Schedule 801.906"1 1/2"1/5"WeldedNPT1 1/2"€91.11
BECK 0330509399 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYG 0330509399126"Schedule 801.906"1 1/2"1/5"WeldedBSPT1 1/2"€70.93
BECK 0330518598 Pipe, Black Steel, 1 1/2 Inch Nominal Pipe Size | CN9HYH 033051859818"Schedule 401.906"1 1/2"0.145"WeldedNPT1.609"€53.24
BECK 0332631654 Pipe, Black Steel, 1 1/4 Inch Nominal Pipe Size | CN9HYJ 033263165420"Schedule 801.656"1 1/4"0.191"SeamlessNPT1.281"€71.57
BECK 0332631621 Pipe, Black Steel, 1 1/4 Inch Nominal Pipe Size | CN9HYK 033263162114"Schedule 801.656"1 1/4"0.191"SeamlessNPT1.281"€50.74
BECK 0330540592 Pipe, Black Steel, 1 Inch Nominal Pipe Size | CN9HYL 033054059216"Schedule 801.312"1"0.179"WeldedNPT0.953"€66.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BECK PRODUCTS 0331227009 Pipe, Galvanized Steel, 1 Inch Nominal Pipe Size, 20 Inch Overall Length
€71.79 /unit