Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9802-8 Coated Glove, M, Polyurethane, Black, 1 Pair | CN9ERG

BDG 99-1-9802-8 Coated Glove, M, Polyurethane, Black, 1 Pair

Item: CN9ERG Model: 99-1-9802-8Cross Ref: 55LA63
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion Level3
Ansi/isea Cut Level1 , A1
Anti-staticNo
Base Coating CoveragePalm
Base Coating MaterialFoam Nitrile
CoatingPolyurethane Coated
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
ColorBlack
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
En 388 Impact RatedNo
En 388 Rating4131X
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Glove Hand StyleLeft And Right Hand
Glove Length9 1/4"
Glove Length StyleStandard
Glove Safety FeaturesSafety Message
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialNylon
Knit Material ColorBlack
Latex-freeNo
Lint-freeNo
Mfr. SeriesX-SITE 99-1-9802 Series
Min. Temp.Not Rated
Palm Coating MaterialPolyurethane
Palm StyleSingle Layer
Reflective BackingNo
Reinforcement CoverageReinforced Forearm
ReversibleNo
Silicone-freeNo
SizeM
Sub-brandX-Site
Thickness0.6 mil.
Touchscreen CompatibleNo
Additional Hazard ProtectionAbrasion Resistant, Tear Resistant
Ansi/isea Cut Load200g
Glove Coating CoveragePalm
SeriesX-Site 99-1-9802
Size- AlphaM
Size- Numeric8

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StyleCoating CoverageKnit MaterialConstructionAnsi/isea Abrasion LevelSizeCoating TextureColorPkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 99-1-914-KGauntletUncoatedPVCRubber-L--2€9.01
BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB 99-1-275BP-10KnitPalmCottonSeamless KnitNot Rated10Rough-2€4.70
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 99-1-9800-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€4.41
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 99-1-9800-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite2€4.73
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 99-1-9802-11KnitPalmNylonSeamless Knit32XLSmoothBlack2€2.45
BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE 99-1-9865-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothBlue2€5.38
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 99-1-9865-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€5.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9802-8 Coated Glove, M, Polyurethane, Black, 1 Pair
€2.55 /pack