Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB

BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair

Item: CN9DWB Model: 99-1-275BP-10Cross Ref: 55LE27
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.07 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut Level1
Anti-staticNo
Base Coating CoveragePalm
Base Coating MaterialFoam Nitrile
CoatingFoam Latex
Coating CoveragePalm
Coating TextureRough
Coating TypeDipped
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlue
Glove Coating MaterialFoam Latex
Glove ConstructionSeamless Knit
Glove Hand StyleLeft And Right Hand
Glove Length9"
Glove Length StyleStandard
Glove Safety FeaturesSafety Message
Glove StyleKnit
Hand Protection StyleGlove
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialCotton
Knit Material ColorBlue
Latex-freeNo
Mfr. SeriesX-SITE 99-1-275BP Series
Min. Temp.Not Rated
Palm Coating MaterialFoam Latex
Reinforcement CoverageReinforced Forearm
Silicone-freeNo
Size10
Sub-brandX-Site
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Coating CoveragePalm
SeriesX-Site 99-1-275BP
Size- Numeric10

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StyleCoating CoverageKnit MaterialConstructionAnsi/isea Abrasion LevelSizeCoating TextureColorPkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 99-1-914-KGauntletUncoatedPVCRubber-L--2€9.01
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 99-1-9800-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€4.41
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 99-1-9800-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite2€4.73
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 99-1-9802-11KnitPalmNylonSeamless Knit32XLSmoothBlack2€2.45
BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE 99-1-9865-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothBlue2€5.38
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 99-1-9865-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€5.23
BDG 99-1-9880-11 Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, White, 1 Pair | CN9DYG 99-1-9880-11KnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite1€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair
€5.07 /pack