Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE

BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair

Item: CN9DYE Model: 99-1-9865-11-KCross Ref: 780XL9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelNot Rated
CoatingPolyurethane Coated
Coating CoveragePalm
Coating TextureSmooth
ColorBlue
ConstructionSeamless Knit
Cuff StyleKnit
Double-dippedNo
En 388 Impact RatedNo
En 388 Rating3121
Fda CompliantNo
Finger CoverageFull Finger
Glove Coating ColorBlack
Glove Coating MaterialPolyurethane
Glove ConstructionSeamless Knit
Glove Hand StyleLeft And Right Hand
Glove Length9 1/4"
Glove StyleKnit
Hand Protection StyleGlove
Includes Finger FourchettesNo
Includes Reinforced Thumb CrotchNo
InsulatedNo
Knit MaterialNylon
Knit Material ColorBlue
Latex-freeNo
Lint-freeNo
Mfr. SeriesX-SITE Series
Min. Temp.Not Rated
Palm Coating MaterialPolyurethane
Palm StyleSingle Layer
Reflective BackingNo
ReversibleNo
Silicone-freeYes
Size2XL
Thickness18 ga.
Touchscreen CompatibleNo
Additional Hazard ProtectionNone
Glove Coating CoveragePalm
SeriesX-Site Series
Size- Alpha2XL
Size- Numeric11
StandardsEN 388

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.54
Ship length (cm)23.5
Ship width (cm)7.62

Product Variants

ProductModelCuff StyleCoating CoverageKnit MaterialConstructionAnsi/isea Abrasion LevelSizeCoating TextureColorPkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 99-1-914-KGauntletUncoatedPVCRubber-L--2€9.01
BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB 99-1-275BP-10KnitPalmCottonSeamless KnitNot Rated10Rough-2€4.70
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 99-1-9800-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€4.41
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 99-1-9800-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite2€4.73
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 99-1-9802-11KnitPalmNylonSeamless Knit32XLSmoothBlack2€2.45
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 99-1-9865-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€5.23
BDG 99-1-9880-11 Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, White, 1 Pair | CN9DYG 99-1-9880-11KnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite1€2.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair
€9.90 /unit