Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9740-10 Cut-Resistant Gloves, Xl, Smooth, Polyurethane, Palm, Dipped, 1 Pr | CN9EUU

BDG 99-1-9740-10 Cut-Resistant Gloves, Xl, Smooth, Polyurethane, Palm, Dipped, 1 Pr

Item: CN9EUU Model: 99-1-9740-10Cross Ref: 56ED07
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.91 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGloves
CoatingPolyurethane Coated
Coating CoveragePalm
Coating TextureSmooth
Coating TypeDipped
Cuff StyleKnit
Double-dippedNo
Finger CoverageFull Finger
Glove Coating ColorGray
Glove StyleKnit
Hazard TypeGeneral Purpose
Includes Reinforced Thumb CrotchNo
Knit MaterialDyneema
Knit Material ColorGray
Latex-freeNo
Mfr. SeriesBob Dale Gloves 99-1-9740 Series
Silicone-freeNo
SizeXL
Sub-brandCut-X
Thickness13 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0608
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StyleCoating CoverageKnit MaterialConstructionAnsi/isea Abrasion LevelSizeCoating TextureColorPkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 99-1-914-KGauntletUncoatedPVCRubber-L--2€9.01
BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB 99-1-275BP-10KnitPalmCottonSeamless KnitNot Rated10Rough-2€4.70
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 99-1-9800-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€4.41
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 99-1-9800-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite2€4.73
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 99-1-9802-11KnitPalmNylonSeamless Knit32XLSmoothBlack2€2.45
BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE 99-1-9865-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothBlue2€5.38
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 99-1-9865-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€5.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9740-10 Cut-Resistant Gloves, Xl, Smooth, Polyurethane, Palm, Dipped, 1 Pr
€23.91 /pack