Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-9611KD-11-K Coated Glove, Knit, 2XL, 9.5 Inch L, PR | CN9ERA

BDG 99-1-9611KD-11-K Coated Glove, Knit, 2XL, 9.5 Inch Length, PR

Item: CN9ERA Model: 99-1-9611KD-11-KCross Ref: 783VF4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelNot Rated
Coating CoverageQuarter
Cuff StyleKnit
Cut-resistance CoverageNot Applicable
En 388 Rating4131
Glove Coating MaterialFoam Nitrile
Glove ConstructionSeamless Knit
Glove Length9 1/2"
Glove Safety FeaturesHigh-Visibility
Hand Protection StyleGlove
Knit MaterialNylon
Silicone-freeNo
Glove Coating Coverage3/4
SeriesX-Site Series
Size- Alpha2XL
StandardsEN388

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)24.13
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StyleCoating CoverageKnit MaterialConstructionAnsi/isea Abrasion LevelSizeCoating TextureColorPkg. Qty.Price
BDG 99-1-914-K Chemical Resistant Glove, L, Uncoated, PVC, Full Finger, Gauntlet Cuff, Green | CN9DVL 99-1-914-KGauntletUncoatedPVCRubber-L--2€9.01
BDG 99-1-275BP-10 Coated Glove, Foam Latex, Cotton, Full Finger, Knit Cuff, 1 Pair | CN9DWB 99-1-275BP-10KnitPalmCottonSeamless KnitNot Rated10Rough-2€4.70
BDG 99-1-9800-11 Coated Glove, 2XL, Foam Nitrile, Nylon, Knit Cuff, 1 Pair | CN9DXE 99-1-9800-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€4.41
BDG 99-1-9800-11-K Coated Glove, 2XL, Foam Nitrile, Nylon, Full Finger, White, 1 Pair | CN9DXF 99-1-9800-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothWhite2€4.73
BDG 99-1-9802-11 Coated Glove, 2XL, Polyurethane, 1 Pair | CN9DXW 99-1-9802-11KnitPalmNylonSeamless Knit32XLSmoothBlack2€2.45
BDG 99-1-9865-11-K Coated Glove, 2XL, Polyurethane, Nylon, Full Finger, Blue, 1 Pair | CN9DYE 99-1-9865-11-KKnitPalmNylonSeamless KnitNot Rated2XLSmoothBlue2€5.38
BDG 99-1-9865-11 Coated Glove, 2XL, Polyurethane, Nylon, Knit Cuff, 1 Pair | CN9DYF 99-1-9865-11KnitPalmNylonSeamless KnitNot Rated2XLSmooth-1€5.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-9611KD-11-K Coated Glove, Knit, 2XL, 9.5 Inch Length, PR
€6.57 /unit