Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-315-12 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Yellow, Knit Cuff | CN9HDD

BDG 99-1-315-12 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Yellow, Knit Cuff

Item: CN9HDD Model: 99-1-315-12Cross Ref: 55LD97
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Cut LevelA4
Anti-staticNo
ColorYellow
Fda CompliantNo
Latex-freeNo
Length12"
MaterialPolyethylene, Fiberglass
Mfr. SeriesCUT-X 99-1-315
Silicone-freeNo
SizeUniversal
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole
Ansi/isea Cut LoadGreater Than 1500g
Material (thck)Polyethylene, Fiberglass
SeriesCut-X 99-1-315
Sleeve Length12"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)30.48
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelColorMaterialStyleSizeSleeve TypeSilicone-freeAnti-staticPrice
BDG 99-1-325-20 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray | CN9HCM 99-1-325-20A4Gray-Sleeve With ThumbholeUniversalKnit CuffNoNo€15.15
BDG 99-1-325-12 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCN 99-1-325-12A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€11.32
BDG 99-1-325-14 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCP 99-1-325-14A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€12.13
BDG 99-1-325-10 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCQ 99-1-325-10A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€10.33
BDG 99-1-325-16 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCR 99-1-325-16A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€12.97
BDG 99-1-325-18 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCT 99-1-325-18A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€13.96
BDG 99-1-320-20 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Sleeve | CN9HCU 99-1-320-20A4GrayPolyethylene, FiberglassSleeveUniversalKnit CuffNoNo€14.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-315-12 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Yellow, Knit Cuff
€22.12 /unit