DIXON B7W-G600U | BX6YHZ

DIXON B7W-G600U Tee, 6 Inch Dia., 304 Stainless Steel

Item: BX6YHZ Model: B7W-G600U
Limited Availability
€282.69 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
Connection Size6" x 6" x 6"
Connection TypeWeld x Weld x Weld
End Configuration Size6" x 6" x 6"
End Configuration TypeWeld End x Weld End x Weld End
FinishUnpolished
Fitting TypeTee
GradeGrade 304
Length11 1/4"
MaterialStainless Steel
Mfr. SeriesB7W Series
ShapeTee
Special PropertiesUnpolished

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMaterialGradeFinishHex SizeShapeHeightPrice
DIXON TSSS222 | AK2PGG TSSS222Nylon-----€1.57
DIXON TSSS333 | AK2QQC TSSS333Nylon-----€1.57
DIXON TSSS666 | AK2TKH TSSS666Nylon----1 1/16"€1.87
DIXON 62211 | AL8GKA 62211------€10.76
DIXON 62190 | AM8KXH 62190------€22.77
DIXON 62213 | AN4FXK 62213------€19.01
DIXON 62214 | AN4FXL 62214------€86.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DIXON B7W-G600U Tee, 6 Inch Dia., 304 Stainless Steel
€282.69 /unit