Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 99-1-325-16 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCR

BDG 99-1-325-16 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff

Item: CN9HCR Model: 99-1-325-16Cross Ref: 55LE12
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSleeve
Ansi/isea Cut LevelA4
Anti-staticNo
ColorGray
Fda CompliantNo
Latex-freeNo
Length16"
MaterialPolyethylene, Fiberglass
Mfr. SeriesCut-X 99-1-325 Series
Silicone-freeNo
SizeUniversal
Sleeve TypeKnit Cuff
StyleSleeve With Thumbhole
Ansi/isea Cut LoadGreater Than 1500g
Ansi/isea Heat Level2
Material (thck)Polyethylene, Fiberglass
SeriesCut-X 99-1-325
Sleeve Length16"
Sleeve StyleSleeve With Thumbhole
StandardsANSI/ISEA 105

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.54
Ship length (cm)40.64
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelColorMaterialStyleSizeSleeve TypeSilicone-freeAnti-staticPrice
BDG 99-1-325-20 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray | CN9HCM 99-1-325-20A4Gray-Sleeve With ThumbholeUniversalKnit CuffNoNo€15.15
BDG 99-1-325-12 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCN 99-1-325-12A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€11.32
BDG 99-1-325-14 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCP 99-1-325-14A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€12.13
BDG 99-1-325-10 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCQ 99-1-325-10A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€10.33
BDG 99-1-325-18 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff | CN9HCT 99-1-325-18A4GrayPolyethylene, FiberglassSleeve With ThumbholeUniversalKnit CuffNoNo€13.96
BDG 99-1-320-20 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Sleeve | CN9HCU 99-1-320-20A4GrayPolyethylene, FiberglassSleeveUniversalKnit CuffNoNo€14.12
BDG 99-1-320-10 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Sleeve | CN9HCV 99-1-320-10A4GrayPolyethylene, FiberglassSleeveUniversalKnit CuffNoNo€9.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 99-1-325-16 Cut-Resistant Sleeve, Ansi/Isea Cut Level A4, Polyethylene/Fiberglass, Gray, Knit Cuff
€14.05 /unit