Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-10761-X2L Leather Gloves, Size 2XL, ANSI Cut Level A5, Premium, Drivers Glove, Goatskin, Polyester | CR8RZK

BDG 20-9-10761-X2L Leather Gloves, Size 2XL, ANSI Cut Level A5, Premium, Drivers Glove, Goatskin, Polyester

Item: CR8RZK Model: 20-9-10761-X2LCross Ref: 61JX91
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€84.72 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Cut LevelA5
Back ColorBlack, Orange
Back MaterialGoat Leather
Coating CoverageUncoated
ConstructionCut And Sewn
Cuff ColorBlack, Orange
Cuff StyleShirred Slip On
Cut-resistance CoverageFull
FeaturesHigh Visibility
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
High-visibility FeaturesHigh-Visibility Fingertips
Includes Double PalmNo
Includes Reinforced Thumb CrotchYes
InsulatedYes
Insulation MaterialThinsulate
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Length10"
Liner MaterialAramid
Mfr. SeriesDENY 20-9-10761 Series
Min. Temp.Not Rated
Oil-resistantYes
Palm ColorBlack
Reflective BackingNo
Size2XL
Stitching MaterialPolyester
StyleLeather
Thumb StyleWing

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-10761-X2L Leather Gloves, Size 2XL, ANSI Cut Level A5, Premium, Drivers Glove, Goatskin, Polyester
€84.72 /pack