Flat Shipping

Flat Shipping at €24.99 + VAT

USA SEALING BULK-WR-PVC-12 Plastic Welding Rod, PVC, Type 1, Round, 3/16 Inch x 975 ft, Dark Gray, 15 lb | CU7NLB

USA SEALING BULK-WR-PVC-12 Plastic Welding Rod, PVC, Type 1, Round, 3/16 Inch x 975 ft, Dark Gray, 15 lb

Item: CU7NLB Model: BULK-WR-PVC-12Cross Ref: 784PL0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€355.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding Rod
ColorDark Gray
For Maximum Material Thickness0.188"
GradeGrade 1
MaterialPVC
Max. Operating Temp.700°F
Min. Operating Temp.570°F
ProcessPlastic Welding
Rod Dia.0.188"
Rod Length975 ft.
Rod ShapeRound
Material GradeType 1
Maximum Operating Temperature700°F
Minimum Operating Temperature570°F
Rod Diameter3/16"
Weight15 lbs.

Shipping Info:

Ship weight (kg) 7.65

Product Variants

ProductModelColorMax. Operating Temp.Min. Operating Temp.For Maximum Material ThicknessRod LengthRod Dia.Rod ShapeGradePrice
USA SEALING BULK-WR-PVC2-22 Plastic Welding Rod, PVC, Type 2, Round, 3/16 Inch x 325 ft, White, 5 lb | CU7KXZ BULK-WR-PVC2-22White660°F625°F0.188"325 ft.0.188"RoundGrade 2€127.05
USA SEALING BULK-WR-PVC-27 Plastic Welding Rod, PVC, Type 1, Round, 1/8 Inch x 1, 470 ft, Clear, 10 lb | CU7KYD BULK-WR-PVC-27Clear700°F570°F1/8"1470 ft.1/8"RoundGrade 1€242.48
USA SEALING BULK-WR-PVC-32 Plastic Welding Rod, PVC, Type 1, Round, 5/32 Inch x 1, 425 ft, Clear, 15 lb | CU7KYJ BULK-WR-PVC-32Clear700°F570°F0.156"1425 ft.0.156"RoundGrade 1€356.47
USA SEALING BULK-WR-PVC2-17 Plastic Welding Rod, PVC, Type 2, Round, 5/32 Inch x 95 ft, White, 1 lb | CU7KYL BULK-WR-PVC2-17White660°F625°F0.156"95 ft.0.156"RoundGrade 2€29.87
USA SEALING BULK-WR-PVC2-1 Plastic Welding Rod, PVC, Type 2, Round, 1/8 Inch x 147 ft, Light Gray, 1 lb | CU7KYM BULK-WR-PVC2-1Light Gray660°F625°F1/8"147 ft.1/8"RoundGrade 2€25.27
USA SEALING BULK-WR-PVC-25 Plastic Welding Rod, PVC, Type 1, Round, 1/8 Inch x 147 ft, Clear, 1 lb | CU7KYN BULK-WR-PVC-25Clear700°F570°F1/8"147 ft.1/8"RoundGrade 1€26.28
USA SEALING BULK-WR-PVC-3 Plastic Welding Rod, PVC, Type 1, Round, 1/8 Inch x 1, 470 ft, Dark Gray, 10 lb | CU7NKE BULK-WR-PVC-3Dark Gray700°F570°F1/8"1470 ft.1/8"RoundGrade 1€220.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

USA SEALING BULK-WR-PVC-12 Plastic Welding Rod, PVC, Type 1, Round, 3/16 Inch x 975 ft, Dark Gray, 15 lb
€355.33 /unit