Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW

BDG 20-1-1600-L Leather Gloves, Size L, Full Leather Leather Coverage, 4 PPE CAT, Premium

Item: CR8RTW Model: 20-1-1600-LCross Ref: 55LD53
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€36.92 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Back ColorWhite
Back MaterialGoat Leather
Cuff StyleShirred Slip On
CutGunn
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Liner MaterialKevlar
MaterialGoatskin
Mfr. SeriesARC TEK 20-1-1600 Series
Palm ColorWhite
Palm MaterialGoat Leather
SizeL
Stitching MaterialPolyester
Sub-brandArc Tek
Thumb StyleKeystone
Atpv Rating45 cal/sq. cm
Glove Back ColorWhite
Glove Back MaterialGoatskin
Glove CutGunn
StandardsANSI/ISEA 105:2011, NFPA 70E

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)25.4
Ship width (cm)7.62

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RUA 20-1-1600-MGloveMDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-1600-L Leather Gloves, Size L, Full Leather Leather Coverage, 4 PPE CAT, Premium
€36.92 /pack