Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-10695-S Leather Gloves, Size S, Premium, Drivers Glove, Goatskin, Kevlar, 1 PR | CR9RAX

BDG 20-9-10695-S Leather Gloves, Size S, Premium, Drivers Glove, Goatskin, Kevlar, 1 PR

Item: CR9RAX Model: 20-9-10695-SCross Ref: 20LN77
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€51.62 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Impact Force6.5 kN
Back ColorYellow
Back MaterialGoat Leather
ConstructionCut And Sewn
Cuff ColorYellow
Cuff MaterialGoat Leather
Cuff StyleShirred Slip On
CutGunn
Glove Hand StyleLeft And Right Hand
GradePremium
Hand Protection StyleGlove
Hazard TypeCold Insulated
Impact Protection StyleStandard
Includes Double PalmNo
InsulatedYes
Insulation MaterialThinsulate
Knuckle Protection MaterialPVC
Leather Coverage StyleFull Leather
Leather Glove StyleDrivers
Leather Palm ProcessGrain
Liner MaterialThinsulate
Mfr. SeriesDENY
Min. Temp.Not Rated
Oil-resistantNo
Palm ColorYellow
Reflective BackingNo
SizeS
Stitching MaterialKevlar
StyleLeather
Thumb StyleKeystone
Additional Hazard ProtectionImpact Resistant
Ansi/isea Impact Level2
En 388 RatingXXXXXP
Glove Back ColorYellow
Glove Back MaterialGoatskin
Glove ConstructionCut and Sewn
Glove CutGunn
Glove Insulation MaterialThinsulate
Glove Liner MaterialThinsulate
Glove StyleLeather
Leather GradePremium
Minimum TemperatureNot Rated
Palm Material Goatskin
Palm/back MaterialGoatskin
SeriesDeny Series
Size- AlphaS
Size- Numeric7
StandardsANSI/ISEA 138, EN 388

Shipping Info:

Ship weight (kg) 0.1868
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelHand Protection StyleSizeLeather Glove StyleCuff StyleThumb StyleLeather Coverage StyleFeaturesLiner MaterialPkg. Qty.Price
BDG 20-1-1600-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTT 20-1-1600-X2LGlove2XLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-X2L Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, White | CR8RTU 20-1-1605-X2LGlove2XLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Full Leather Leather Coverage, Premium, Kevlar | CR8RTV 20-1-1600-X2L-KGlove2XLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.95
BDG 20-1-1600-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTW 20-1-1600-LGloveLDriversShirred Slip OnKeystoneFull Leather-Kevlar2€31.85
BDG 20-1-1605-L Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTX 20-1-1605-LGloveLDriversGauntletKeystoneFull Leather-Kevlar2€33.68
BDG 20-1-1600-L-K Leather Gloves, Size L, Drivers Glove, Full Leather Leather Coverage, ANSI Cut Level A4 | CR8RTY 20-1-1600-L-KGloveLDriversShirred Slip OnAmbidextrousFull Leather-Kevlar2€33.26
BDG 20-1-1605-M Leather Gloves, Size M, Drivers Glove, Full Leather Leather Coverage, 4 PPE CAT, Premium | CR8RTZ 20-1-1605-MGloveMDriversGauntletKeystoneFull Leather-Kevlar2€33.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-10695-S Leather Gloves, Size S, Premium, Drivers Glove, Goatskin, Kevlar, 1 PR
€51.62 /pack