WHEATON W216964 Glass Bottle 16 Ounce PK60 | AJ2DMN 48H922

WHEATON W216964 Glass Bottle 16 Ounce PK60

Item: AJ2DMN Model: W216964Cross Ref: 48H922
In Stock

Get it by Tuesday, Jun 17

€199.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBottle
Basic MaterialGlass
Body ColorAmber
Body MaterialSoda Lime Glass
ClosureNo
MouthWide
ShapeRound
AutoclavableNo
Body Diameter80 mm
Bottle TypePacker
Capacity - Ml500 ml
Capacity - Oz16.9 fl. oz.
Closure IncludedNo
Closure Liner MaterialNo Closure
GraduatedNo
Includes LabelYes
Mouth SizeWide
Overall Height146 mm
Screw Closure Size53 mm to 400 mm
Special FeaturesEasy Removal of Contents, Ideal for Storage of Light Sensitive Samples or Dry Powders
Sterile/non-sterileNon-Sterile
Usp SpecificationType III

Shipping Info:

Ship weight (kg) 18.9495
Ship height (cm)31.12
Ship length (cm)57.3
Ship width (cm)48.41
Country of OriginIN

Product Variants

ProductModelBody MaterialClosure MaterialClosureCapacityHeightScrew Closure SizeBasic MaterialBody ColorPkg. Qty.Price
WHEATON W216939 Glass Bottle 1 Ounce PK24 | AJ2DLT 48H903 W216939Soda Lime GlassPolypropyleneYes---GlassAmber24€52.59
WHEATON W216940 Glass Bottle 2 Ounce PK24 | AJ2DLU 48H904 W216940Soda Lime GlassPolypropyleneYes---GlassAmber24€64.50
WHEATON W216941 Glass Bottle 4 Ounce PK24 | AJ2DLV 48H905 W216941Soda Lime GlassPolypropyleneYes4 oz.-38 mm to 400 mmGlassAmber1-
RFQ
WHEATON W216942 Glass Bottle 8 Ounce PK24 | AJ2DLW 48H906 W216942Soda Lime GlassPolypropyleneYes---GlassAmber24€94.26
WHEATON W216943 Glass Bottle 16 Ounce PK12 | AJ2DLX 48H907 W216943Soda Lime GlassPolypropyleneYes---GlassAmber12€52.33
WHEATON W216944 Glass Bottle 32 Ounce PK12 | AJ2DLY 48H908 W216944Soda Lime GlassPolypropyleneYes---GlassAmber12€71.24
WHEATON W216951 Glass Bottle 1 Ounce PK24 | AJ2DLZ 48H909 W216951Soda Lime GlassPhenolicYes---GlassAmber24€65.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WHEATON W216964 Glass Bottle 16 Ounce PK60
€199.92 /unit