Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-9-816-BX2L Mechanics Gloves, Size 2XL, Goatskin, Hook-and-Loop Cuff, Not Tested, Reinforced Palm | CN9GTH

BDG 20-9-816-BX2L Mechanics Gloves, Size 2XL, Goatskin, Hook-and-Loop Cuff, Not Tested, Reinforced Palm

Item: CN9GTH Model: 20-9-816-BX2LCross Ref: 56LC74
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€30.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Anti-staticNo
ApplicationGeneral Purpose
Back ColorBlack
Back MaterialSpandex
Coating CoverageUncoated
ColorBlack, White
ConstructionCut And Sewn
Cuff StyleHook And Loop
Cut-resistance CoverageNot Tested
En 388 Impact RatedNo
Fda CompliantNo
FeaturesReinforced Palm
Finger CoverageFull Finger
Glove Hand StyleLeft And Right Hand
Glove Insulation MaterialThinsulate
Glove StyleMechanics
Grade Of LeatherPremium
Hand Protection StyleGlove
High-visibilityNo
Includes Double PalmYes
Includes Heat Pack PocketNo
Includes Id PanelNo
Includes Keypad NibNo
Includes Padded PalmNo
Includes Pinch Point ProtectionNo
Includes Pull StrapNo
Includes Red PalmNo
Includes Reinforced Thumb CrotchNo
InsulatedYes
Insulation MaterialThinsulate
Latex-freeNo
Length9"
Liner MaterialUnlined
Mfr. SeriesX-SITE Series
Min. Temp.Not Rated
Oil-resistantNo
Pairs Per Package1
Palm MaterialGoat Leather , Goatskin
PerformanceGeneral Purpose
Reflective BackingNo
Reinforcement CoverageReinforced Fingertips, Reinforced Thumb
Rope Channel ReinforcementNo
Silicone-freeNo
Size2XL
Size- Numeric11
Thumb Sweat WipeNo
Touchscreen CompatibleNo
Touchscreen NibNo
Water ResistantNo
WindproofNo
Additional Hazard Protection [merch]None
Glove Back ColorBlack
Glove Back MaterialSpandex
Glove Coating CoverageUncoated
Glove ConstructionCut and Sewn
Glove FeaturesReinforced Palm
Glove Length9"
Glove Liner MaterialUnlined
Glove PerformanceGeneral Purpose
Leather GradePremium
Min TempNot Rated
SeriesX-Site Series
Size- Alpha2XL
Sold AsPair

Shipping Info:

Ship weight (kg) 0.1508
Ship height (cm)2.54
Ship length (cm)22.86
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelPalm MaterialCuff StyleSizeLiner MaterialColorCut-resistance CoverageAnsi/isea Cut LevelGlove StylePkg. Qty.Price
BDG 20-9-1200-X2L-K Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Blue/Gray, Unlined, Blue, 1 Pair | CN9GRZ 20-9-1200-X2L-KCowhideHook And Loop2XLUnlinedBlue, Gray--Mechanics1€19.86
BDG 20-1-1200-X2L-K Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Blue/Gray, Unlined, Blue, Blue | CN9GTA 20-1-1200-X2L-KCowhideHook And Loop2XLUnlinedBlue, Gray--Mechanics2€13.64
BDG 20-9-1200-X2L Mechanics Gloves, Size 2XL, Cowhide, Hook-and-Loop Cuff, Not Tested, Black/White, Blue | CN9GTB 20-9-1200-X2LCowhideHook And Loop2XLUnlinedBlack, WhiteNot Tested-Mechanics2€19.70
BDG 20-9-10400-X2L Mechanics Gloves, Size 2XL, Synthetic Leather with Silicone Grip, Slip-On Cuff, Full | CN9GTW 20-9-10400-X2LSynthetic LeatherSlip On2XLAramid-FullA7Mechanics2€61.78
BDG 20-1-10008-X2L-K Mechanics Gloves, Size 2XL, Synthetic Leather, Hook-and-Loop Cuff, Black/Gray, 1 Pair | CN9GTX 20-1-10008-X2L-KSynthetic LeatherHook And Loop2XL----Cut And Sewn2€53.01
BDG 20-1-10008-X2L Mechanics Gloves, Size 2XL, Synthetic Leather, Hook-and-Loop Cuff, Not Tested | CN9GTY 20-1-10008-X2LSynthetic LeatherHook And Loop2XLSKI DRI2-Not Tested-Mechanics2€52.87
BDG 20-9-10360-X2L Mechanics Gloves, Size 2XL, Polyester, Shirred Slip-On Cuff, Palm Side, HPPE | CN9GUD 20-9-10360-X2LPolyesterShirred Slip On2XLHPPEBlack, Gray, YellowPalm SideA5Mechanics2€59.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-9-816-BX2L Mechanics Gloves, Size 2XL, Goatskin, Hook-and-Loop Cuff, Not Tested, Reinforced Palm
€30.36 /unit