Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDW

BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full

Item: CN9FDW Model: 20-1-10751-X2LCross Ref: 55LD50
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€52.25 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeather Gloves
Ansi/isea Abrasion LevelNot Rated
Ansi/isea Cut LevelA5
Back MaterialGoat Leather
CuffShirred Slip On
CutGunn
Cut-resistance CoverageFull
Glove Back ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeLeather
Grade Of LeatherPremium
Hazard TypeCut Resistant
Includes Double PalmNo
Internal Reinforcement MaterialAramid
Leather Glove StyleDrivers
Liner MaterialAramid
Palm ColorBlack
Size2XL
Stitching MaterialPolyester
Sub-brandDeny
Thumb StyleKeystone

Shipping Info:

Ship weight (kg) 0.1845
Ship height (cm)2.54
Ship length (cm)27.94
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelSizeFeaturesBack MaterialIncludes Double PalmGlove Back ColorGlove TypeReflective BackingPkg. Qty.Price
BDG 20-9-1605-X2L-K Leather Gloves, Size 2XL, Drivers Glove, Goatskin, ANSI Cut Level A4, Gauntlet Cuff | CN9FDU 20-9-1605-X2L-KA42XL-Goat Leather----2€46.53
BDG 20-1-10761-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDV 20-1-10761-X2LA52XLHigh VisibilityGoat LeatherNoBlack, OrangeLeatherNo2€56.33
BDG 20-1-1891-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full | CN9FDX 20-1-1891-X2LA52XLHigh VisibilityGoat LeatherNoOrange, WhiteLeatherNo2€45.03
BDG 20-1-10755-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDY 20-1-10755-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoBlackLeatherYes2€87.76
BDG 20-1-10699-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FDZ 20-1-10699-X2LA52XLHigh Visibility, Padded PalmGoat LeatherNoWhiteLeatherYes2€81.48
BDG 20-1-1880-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FEA 20-1-1880-X2LA52XL-Goat LeatherNoWhiteLeatherNo2€51.65
BDG 20-1-10750-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Impact Level 2, Full | CN9FEB 20-1-10750-X2LA52XLPadded PalmGoat LeatherNoBlackLeatherNo2€81.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-10751-X2L Leather Gloves, Size 2XL, Drivers Glove, Goatskin, Premium, ANSI Cut Level A5, Full
€52.25 /pack