Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 81011 Primary Wire 12 Gauge Stranded 60V XLPE Green | AH4FHN 34GA48

BATTERY DOCTOR 81011 Primary Wire 12 Gauge Stranded 60V XLPE Green

Item: AH4FHN Model: 81011Cross Ref: 34GA48
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPrimary Wire
ColorGreen
Conductor MaterialCopper
Max. Voltage60V
Nominal Outside Dia.0.145"
Number Of Conductors19
Size12 AWG
Spool Length100 ft.
Stranded / SolidStranded
Temp. Range-59°F to +257°F
Conductor DesignStranded
Insulation MaterialPVC
Jacket ColorGreen
Length100 ft.
Product TypePrimary Automotive Wire
Special FeaturesResistant to Oil, Fuel, Grease, Acid, Moisture, Salt
StandardsROHS COMPLIANT, SAE J1128
Trade DesignationGPT
Voltage60V
Wire ColorGreen

Shipping Info:

Ship weight (kg) 1.1205
Ship height (cm)8.38
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelWire GaugeNumber Of ConductorsColorSizeNominal Outside Dia.Spool LengthTemp. RangeConductor MaterialPrice
BATTERY DOCTOR 81001 Primary Wire 10 Gauge Stranded 60V XLPE blue | AH4FHM 34GA39 81001-19Blue10 AWG0.18"100 ft.-59°F to +257°FCopper€67.50
BATTERY DOCTOR 81012 Primary Wire 12 Gauge Stranded 60V XLPE Red | AH4FHP 34GA52 81012-19Red12 AWG0.145"100 ft.-59°F to +257°FCopper€39.53
BATTERY DOCTOR 81018 Primary Wire 14 Gauge Stranded 60V XLPE Green | AH4FHQ 34GA62 81018-19Green14 AWG0.118"100 ft.-59°F to +257°FCopper€26.04
BATTERY DOCTOR 81020 Primary Wire 14 Gauge Stranded 60V XLPE Red | AH4FHT 34GA67 81020-19Red14 AWG0.118"100 ft.-59°F to +257°FCopper€31.10
BATTERY DOCTOR 81021 Primary Wire 14 Gauge Stranded 60V XLPE White | AH4FHU 34GA68 81021-19White14 AWG0.118"100 ft.-59°F to +257°FCopper€26.04
BATTERY DOCTOR 81032 Primary Wire 16 Gauge Stranded 60V XLPE blue | AH4FHV 34GA70 81032-19Blue16 AWG0.104"100 ft.-59°F to +257°FCopper€22.13
BATTERY DOCTOR 81034 Primary Wire 16 Gauge Stranded 60V XLPE Green | AH4FHW 34GA71 81034-19Green16 AWG0.104"100 ft.-59°F to +257°FCopper€18.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 81011 Primary Wire 12 Gauge Stranded 60V XLPE Green
€42.37 /unit