Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5P956 Union 1/4 Inch Npt Malleable Iron | AE4ZRG

APPROVED VENDOR 5P956 Union 1/4 Inch Npt Malleable Iron

Item: AE4ZRG Model: 5P956
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialMalleable Iron
Connection TypeFNPT
FinishGalvanized
Max. Pressure300 psi @ 150°F WOG
Pipe Size1/4"
Saturated Steam Pressure150 psi
Basic Fitting ShapeUnion
ColorWhite
Finish/coatingGalvanized
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeNPT
Fitting Side B TypeNPT
Includes Pre-applied Thread SealantNo
Pipe Fitting MaterialMalleable Iron
Specific Fitting ShapeUnion
StandardsASME B16.39, ASTM A197, FM APPROVED, IAPMO, UL LISTED

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)4.06
Ship length (cm)3.3
Ship width (cm)3.3
HS code7307199030
Country of OriginCN

Product Variants

ProductModelBody MaterialSaturated Steam PressureConnection TypeClassTemp. RangePrice
APPROVED VENDOR 1LBR7 Union Galvanised Malleable Iron 300 Psi 1/8 In | AB2DFH 1LBR7Malleable Iron300 psiFNPTClass 300-€39.94
APPROVED VENDOR 1LBT1 Union Galvanised Malleable Iron 300 Psi 1/2 In | AB2DFL 1LBT1Malleable Iron300 psiFNPTClass 300-€26.76
APPROVED VENDOR 1LBT2 Union Galvanised Malleable Iron 300 Psi 3/4 In | AB2DFM 1LBT2Malleable Iron300 psiFNPTClass 300-€37.45
APPROVED VENDOR 1LBT3 Union Galvanised Malleable Iron 300 Psi 1 In | AB2DFN 1LBT3Malleable Iron300 psiFNPTClass 300-€43.66
APPROVED VENDOR 1LBT5 Union Galvanised Malleable Iron 1 1/2 In | AB2DFQ 1LBT5Malleable Iron300 psiFNPTClass 300-€80.21
APPROVED VENDOR 1LBT6 Union Galvanised Malleable Iron 300 Psi 2 In | AB2DFR 1LBT6Malleable Iron300 psiFNPTClass 300-€114.54
APPROVED VENDOR 1LBT8 Union Galvanised Malleable Iron 300 Psi 3 In | AB2DFT 1LBT8Malleable Iron300 psiFNPTClass 300-€362.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 5P956 Union 1/4 Inch Npt Malleable Iron
€14.25 /unit