Flat Shipping

Flat Shipping at €24.99 + VAT

YORK S1-026-34797-000 Motor, 3/4 Hp, 115V, 1075 Rpm, 4 Speed, 48 Frame | CR4HHE

YORK S1-026-34797-000 Motor, 3/4 Hp, 115V, 1075 Rpm, 4 Speed, 48 Frame

Item: CR4HHE Model: S1-026-34797-000Cross Ref: 208Y17
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€364.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor
Fits BrandYork
For Use With Mfr. Part No.G8C07520ODL11A
Compatible Manufacturer Part NumberG8C07520ODL11A
Frame48
Horsepower3/4 hp
Nameplate Rpm1075 RPM
Number Of Speeds4
Product TypeMotor
Rpm Range1001-1100 RPM
Voltage115V AC

Shipping Info:

Ship weight (kg) 8.55

Product Variants

ProductModelVoltagePhaseNameplate RpmMotor Enclosure DesignMotor TypeFull Load AmpsAmbient Temp.Overall LengthPrice
INGERSOLL-RAND 20118 | BT4VEH 20118--------€42.75
RFQ
INGERSOLL-RAND 119454 | BT4WVB 119454--------€120.13
RFQ
INGERSOLL-RAND 20090 | BT6FQW 20090--------€90.90
RFQ
INGERSOLL-RAND 119455 | BT7VGY 119455--------€129.59
RFQ
INGERSOLL-RAND 56283138 Motor | CJ2VHZ 56283138230V AC13450 RPM-Electric---€1,255.69
MARATHON MOTORS CS580 Motor, 1/2 HP, 115/230V, 1 Phase, 60 Hz | CJ2VJV CS580115/230V AC1------€813.68
MARATHON MOTORS 03-008W-HI Motor, 1/2 HP, 460V, 5/8 Inch Double Shaft | CJ2WEG 03-008W-HI460V AC-------€1,354.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YORK S1-026-34797-000 Motor, 3/4 Hp, 115V, 1075 Rpm, 4 Speed, 48 Frame
€364.83 /unit