Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 20256 Battery Isolator Disconnect Switch | AF2HLF 6TXE0

BATTERY DOCTOR 20256 Battery Isolator Disconnect Switch

Item: AF2HLF Model: 20256Cross Ref: 6TXE0
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€297.62 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Isolator Disconnect Switch
Connection TypePush Button
Max. Voltage24V
Switch TypePush Button
TypeEmergency Push Botton
Contact MaterialCopper
Continuous Amps250A
FeaturesAllows Electrical Circuit Of Vehicle To Be Killed With Push Of Button, To Operate, Twist The Red Button Until It Clicks Into "On In Position To Make Contact, To Turn Switch Off, Just Press The Button
Maximum Current250A
Maximum Surge Current2500A
Maximum Voltage12V
Number Of Positions2
Overall Depth5 5/16"
Overall Length4 3/4"
Overall Width2 1/2"
PolarityNegative
PositionsOn/Off
StandardsROHS
Stud Size10 mm
Switch LocationIn Line

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)10.8
Ship length (cm)12.7
Ship width (cm)6.99
HS code8536509065
Country of OriginTR

Product Variants

ProductModelConnection TypeTypeSwitch TypeMax. VoltagePrice
BATTERY DOCTOR 20257 Fixed Handle Battery Isolator Switch | AF2HLG 6TXE1 20257Twist OnFixed HandleFixed Handle24V€193.85
BATTERY DOCTOR 20256-7 Battery Isolator Disconnect Switch, Emergency Push Button | CG9AKJ 20256-7----€110.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20256 Battery Isolator Disconnect Switch
€297.62 /unit