Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 20257 Fixed Handle Battery Isolator Switch | AF2HLG 6TXE1

BATTERY DOCTOR 20257 Fixed Handle Battery Isolator Switch

Item: AF2HLG Model: 20257Cross Ref: 6TXE1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€205.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Isolator Disconnect Switch
Connection TypeTwist On
Max. Voltage24V
Switch TypeFixed Handle
TypeFixed Handle
Contact MaterialSilver Plated Copper
Continuous Amps500A
IncludesNuts, Silver Plated Studs
Maximum Current500A
Overall Depth6 1/2"
Overall Length5 1/2"
Overall Width4"
PolarityNegative
StandardsROHS
Stud Size10 mm
Switch LocationIn Line

Shipping Info:

Ship weight (kg) 0.6975
Ship height (cm)10.8
Ship length (cm)12.7
Ship width (cm)6.99
HS code8536509065
Country of OriginTR

Product Variants

ProductModelConnection TypeTypeSwitch TypeMax. VoltagePrice
BATTERY DOCTOR 20256 Battery Isolator Disconnect Switch | AF2HLF 6TXE0 20256Push ButtonEmergency Push BottonPush Button24V€281.08
BATTERY DOCTOR 20256-7 Battery Isolator Disconnect Switch, Emergency Push Button | CG9AKJ 20256-7----€110.83
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20257 Fixed Handle Battery Isolator Switch
€205.26 /unit