Flat Shipping

Flat Shipping at €24.99 + VAT

BATTERY DOCTOR 20208 Battery Disc Switch Double Post 5/8 inch | AF2HLB 6TXD3

BATTERY DOCTOR 20208 Battery Disc Switch Double Post 5/8 inch

Item: AF2HLB Model: 20208Cross Ref: 6TXD3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.73 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery Disconnect Switch
Connection TypeNegative
Length5/8"
MaterialCopper
Max. Amps750A
Max. Voltage24V
TypeDouble Post
Maximum Current250A
Overall Depth2"
Overall Length4"
Overall Width3 1/4"
PolarityNegative
Stud Size5/8"
Switch LocationTop Post

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)5.33
Ship length (cm)21.84
Ship width (cm)14.48
HS code8536509065
Country of OriginUS

Product Variants

ProductModelConnection TypeMaterialConnection MaterialMax. AmpsMax. VoltageTypeDepthStud SizePrice
BATTERY DOCTOR 20148 Battery Disc Switch Top Terminal 5/16-18 Inch | AD8XNN 4NGT9 20148NegativeBrass, Copper-250A-Top Terminal2 1/4"-€72.41
BATTERY DOCTOR 20304 Battery Disc Switch In-line Brass Lugs | AD8XNP 4NGU2 20304BoltBrass, MetalBrass100A12VInline Terminal-0.312"€65.56
BATTERY DOCTOR 20308 Battery Disc Switch Top Term Brass | AD8XNQ 4NGU3 20308BoltBrassBrass125A12VTop Terminal1 1/8"-€18.73
BATTERY DOCTOR 20309 Battery Disc Switch Top Term Bypass Fuse | AD8XNR 4NGU4 20309BoltBrassBrass125A12VTop Terminal1 1/8"-€33.11
BATTERY DOCTOR 20314 Battery Disc Switch 2 Keys And Cover | AD8XNT 4NGU6 20314BoltCopper, PlasticCopper100A12VInline Terminal-0.312"€46.39
BATTERY DOCTOR 20259 Battery Disc Switch In-line Term 5/16 In | AD8XNY 4NGV3 20259BoltBrassBrass250A12VInline Terminal4 5/8"0.312"€193.85
BATTERY DOCTOR 20302 Battery Disc Switch In-line Copper Lugs | AD8XNZ 4NGV4 20302BoltCopper, PlasticCopper16A12VInline Terminal--€9.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTERY DOCTOR 20208 Battery Disc Switch Double Post 5/8 inch
€82.73 /unit