Flat Shipping

Flat Shipping at €24.99 + VAT

BDG 20-1-10603Y-SK Mechanics Gloves, Size S, Cut and Sewn Glove, Full Finger, Synthetic Leather, Neoprene | CN9GYA

BDG 20-1-10603Y-SK Mechanics Gloves, Size S, Cut and Sewn Glove, Full Finger, Synthetic Leather, Neoprene

Item: CN9GYA Model: 20-1-10603Y-SKCross Ref: 783TG8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMechanics Gloves
Back MaterialSpandex
ColorBlack, Yellow
ConstructionCut And Sewn
Cuff StyleHook And Loop
Finger CoverageFull Finger
Hazard TypeGeneral Purpose
Knuckle Protection MaterialNeoprene
Mfr. SeriesX-SITE Series
Palm MaterialSynthetic Leather
PerformanceGeneral Purpose
SizeS
StyleCut And Sewn
Glove Back MaterialSpandex
Glove ConstructionCut and Sewn
Glove PerformanceGeneral Purpose
Glove StyleCut and Sewn
SeriesX-Site Series
Size- AlphaS
Size- Numeric7

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)7.62
Country of OriginCN

Product Variants

ProductModelCuff StylePalm MaterialSizeKnuckle Protection MaterialHazard TypeStyleSilicone-freeIncludes Double PalmPkg. Qty.Price
BDG 20-1-10005-X2L Performance Gloves, Size 2XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWF 20-1-10005-X2LHook And LoopSynthetic Leather2XL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-L Performance Gloves, Size L, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWG 20-1-10005-LHook And LoopSynthetic LeatherL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-M Performance Gloves, Size M, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWH 20-1-10005-MHook And LoopSynthetic LeatherM-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-S Performance Gloves, Size S, Cut and Sewn Glove, Synthetic Leather, Breathable Palm | CN9EWJ 20-1-10005-SHook And LoopSynthetic LeatherS-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-10005-XL Performance Gloves, Size XL, Cut and Sewn Glove, Synthetic Leather, Black/Yellow | CN9EWK 20-1-10005-XLHook And LoopSynthetic LeatherXL-General PurposeCut And SewnYesNo2€22.21
BDG 20-1-1870-X2L-K Leather Gloves, Size 2XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FDQ 20-1-1870-X2L-KShirred Slip OnGoat Leather2XL-Impact ResistantCut And Sewn--2€32.36
BDG 20-1-1870-X3L-K Leather Gloves, 3XL, Cut and Sewn Glove, Full Finger, Goatskin, Black/White/Yellow | CN9FGF 20-1-1870-X3L-KShirred Slip OnGoat Leather3XL-Impact ResistantCut And Sewn--2€32.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BDG 20-1-10603Y-SK Mechanics Gloves, Size S, Cut and Sewn Glove, Full Finger, Synthetic Leather, Neoprene
€19.24 /unit