Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1WAJ5 Round Cabinet Knob Steel 1 3/4 Inch Length | AB3YPZ

BATTALION 1WAJ5 Round Cabinet Knob Steel 1 3/4 Inch Length

Item: AB3YPZ Model: 1WAJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€9.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKnob
FinishSatin Nickel
MaterialNickel
Projection1 1/8"
Grip Diameter1 3/4"
Grip ShapeRound
Includes HardwareHardware Included

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)3.81
HS code8302423065
Country of OriginCN

Product Variants

ProductModelProjectionMaterialFinishPkg. Qty.Price
BATTALION 1XNR4 Cabinet Knob Round Nickel - Pack Of 5 | AB4FRG 1XNR47/8"NickelSatin Nickel5€16.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1WAJ5 Round Cabinet Knob Steel 1 3/4 Inch Length
€9.42 /unit