Flat Shipping

Flat Shipping at €24.99 + VAT

MADISON M5970 Liquid Level Switch 1/2-13 Unc Selectable 316 Stainless Steel | AC4HUZ 2ZY28

MADISON M5970 Liquid Level Switch 1/2-13 Unc Selectable 316 Stainless Steel

Item: AC4HUZ Model: M5970Cross Ref: 2ZY28
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€164.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Switch
Body MaterialStainless Steel
Conduit Size1/2"
Contact FormSPST
FinishPTFE Coated
Float Dia.1"
Float Length1"
Float MaterialStainless Steel
Float Specific Gravity0.7
Float Switch Float MaterialStainless Steel
Gauge22 ga.
GradeGrade 316
Max. Current0.28A
Max. Pressure100 psi
Max. Voltage240V
MountingHorizontal , Side
Mounting PositionHorizontal
Operating Temp.392°F
Overall Length3.19"
Stem Length3.19"
Stem MaterialStainless Steel
Switch ActionSelect
Switch FunctionSelect
Width1.06"
Components IncludedFloat
Current Rating0.28A
Display Qty1
Electrical Connection TypeLead Wires
Float Diameter1"
Minimum Media Specific Gravity0.88 xg
Operating Temperature - Maximum392°F
Overall Width1.06"
Product TypeAlternator Closed Liquid Level Switch
Proof Pressure100 psi
SeriesM5970 Series
StandardsCE, NSF, UL LISTED
Stem Thread Size1/2"-13 UNC
Voltage Rating - Maximum120V DC/240V AC

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)8
Ship length (cm)8.1
Ship width (cm)2.69
HS code9032896060
Country of OriginUS

Product Variants

ProductModelContact FormFloat MaterialFloat LengthFloat Dia.Body MaterialOperating Temp.MountingMax. CurrentPrice
MADISON M8800 Liquid Level Switch 1/4 Inch Npt Selectable Pp | AB8WLC 2A552 M8800SPSTPolypropylene2"1 1/2"Polypropylene221°FVertical Open Tank0.5A€73.06
MADISON M4300 Liquid Level Switch 1/4 Inch Npt Selectable Bunan | AB8WLD 2A553 M4300SPSTBuna N2"1 1/4"Brass221°FVertical Open Tank0.5A€64.69
MADISON M8000 Liquid Level Switch 1/8 Inch Npt Selectable Pp | AB8WLE 2A554 M8000SPSTPolypropylene1"1"Polypropylene221°FVertical Open Tank0.28A€15.84
MADISON M8700 Level Switch 1/2 Inch x 1/2 Inch Npt Selectable Pp | AC3XCB 2XC13 M8700SPSTPolypropylene2.11"0.65"Polypropylene221°FHorizontal0.28A€17.37
MADISON M4010 Liquid Level Switch 3/8-20 Unf | AC4HUV 2ZY24 M4010SPSTBuna N1"1"Brass221°FHorizontal0.28A€62.00
MADISON M5900 Level Switch 1/2 Inch x 1 Inch Npt Selectable Ss | AC4HUW 2ZY25 M5900SPDTStainless Steel2"0.63"Stainless Steel392°FHorizontal0.28A€181.34
MADISON M5910 Level Switch 1/4 Inch x 1/2 Inch Npt Selectable Ss | AC4HUX 2ZY26 M5910SPDTStainless Steel2"0.63"Stainless Steel392°FHorizontal0.28A€182.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MADISON M5970 Liquid Level Switch 1/2-13 Unc Selectable 316 Stainless Steel
€164.05 /unit