Flat Shipping

Flat Shipping at €24.99 + VAT

3M 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RHA 6TR92

3M 7000000554 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System

Item: CE9RHA Model: 7000000554Cross Ref: 6TR92 / 777F
Limited Availability
€4.79 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive MaterialCeramic
Abrasive TypeClosed Coated
Coating CoverageClosed
ColorOrange
Disc Backing MaterialCloth
Grit60
Max. Rpm20000 RPM
Overall Dia.3"
Resistance PropertiesHeat
Abrasive GradeCoarse
Backing MaterialPolyester
Backing WeightYF
Diameter3"
Maximum Operating Speed20000 RPM
Quick Change SystemTR
Series777F Series

Shipping Info:

Ship weight (kg) 0.0004
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeOverall Dia.Coating CoverageVacuum Hole DesignPkg. Qty.Price
3M 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RGV 52WN83 7000000557Ceramic-3"Closed-1€3.03
3M 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RGX 5PJA4 7000000550Ceramic-2"Closed-1€2.28
3M 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RGY 5PJA5 7000000549Ceramic-2"Closed-1€2.52
3M 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System | CE9RGZ 5PJA8 7000000553Ceramic-2"Closed-1€2.19
3M 88872 Psa Sanding Disc Ceramic Cloth 12 Inch 50g - Pack Of 10 | AB9BVL 2AYT5 7010328188Ceramic Aluminum OxideCoarse-ClosedNo Hole10€270.20
3M 88873 Psa Sanding Disc Ceramic Cloth 12 Inch 40g - Pack Of 10 | AB9JJU 2DJC7 7010364824Ceramic Aluminum OxideCoarse-ClosedNo Hole10€286.39
3M 88870 Psa Sanding Disc Ceramic Cloth 12 Inch 80g - Pack Of 10 | AB9JJV 2DJD3 7000120239Ceramic Aluminum OxideMedium-ClosedNo Hole10€241.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000000554 777F Quick Change Disc, Coated, TR Roll-On/Off Disc Attachment System
€4.79 /unit