Flat Shipping

Flat Shipping at €24.99 + VAT

BATTALION 1CAL4 Piano Hinge Natural 4 Feet Length 1-1/2 Inch Width | AA9BQE

BATTALION 1CAL4 Piano Hinge Natural 4 Feet Length 1-1/2 Inch Width

Item: AA9BQE Model: 1CAL4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPiano Hinge
ColorNatural
FinishNatural
Grade304
HardwareNot Included
Hole Spacing3"
HolesWith
Holes Per Leaf24
Hospital TipNo
Knuckle Length1/2"
Leaf Thickness1/25"
Length4 ft.
MaterialStainless Steel
MountingFull Surface
Pin Dia.0.094"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion180°
Width1 1/2"
Door Leaf Height48"
Door Leaf Thickness0.04"
Door Leaf Width3/4"
FeaturesCan Be Cut to Size with a Hacksaw
Frame Leaf Thickness0.04"
Frame Leaf Width3/4"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Number Of Holes Per Leaf24
Overall Height48"
Overall Knuckle Height1/2"
Overall Width1 1/2"
Pin Diameter1/8"
PropertiesCorrosion Resistant
Range Of Motion - Maximum180°

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)0.76
Ship length (cm)121.92
Ship width (cm)2.54
HS code8302106090
Country of OriginCA

Product Variants

ProductModelFinishColorMaterialPin Dia.Holes Per LeafHardwareHolesPin TypePrice
BATTALION 1CAL7 Piano Hinge Bright Chrome 4 Feet Length 2 Inch Width | AA9BQF 1CAL7Bright ChromeSilverStainless Steel0.094"24Not IncludedWithNon Removable€65.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BATTALION 1CAL4 Piano Hinge Natural 4 Feet Length 1-1/2 Inch Width
€91.10 /unit