Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER 212661-M12X1.5 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length | CU9GWX

WALTER TOOLS 212661-M12X1.5 5077289 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length

Item: CU9GWX Model: 212661-M12X1.5Cross Ref: 426Z05 / 5077289
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpiral Point Tap
55% Thread Drill Size10.9 mm
65% Thread Drill Size0.422"
75% Thread Drill Size10.5 mm
Coolant FedNon Coolant Through
Drill Bit Size10.5 mm
Extended NeckYes
FinishBright
Fits ClassClass 6H
Number Of Flutes4
Overall Length100 mm
Primary Material ApplicationNickel, Stainless Steel, Steel, Titanium
Secondary Material ApplicationAluminum, Brass, Bronze, Copper
Shank Dia.9 mm
Shank Length27 mm
Shank TypeStraight
Spiral DirectionNeutral
Square Size7 mm
System Of MeasurementMetric
Tap ChamferPlug
Tap MaterialHigh Speed Steel
Thread DirectionRight Hand
Thread Length21 mm
Thread Limit6HX
Thread Pitch1.5 mm
Thread SizeM12 x 1.5
Thread StandardMetric Fine

Shipping Info:

Ship weight (kg) 0.0252
Ship height (cm)2.54
Ship length (cm)10
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThread LengthOverall LengthThread DirectionNumber Of FlutesThread LimitThread Size75% Thread Drill SizeShank Dia.Price
WALTER A2340876-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWM A2340876-UNF05.5 mm41.3 mmRight Hand3H1, 3B#0-80-3.58 mm€122.11
WALTER A2340806-UNF0 Spiral Flute Tap, #0-80 Thread Size, 5.50 mm Thread Length, 41.30 mm Length, Ticn | CU9CWN A2340806-UNF05.5 mm41.3 mmRight Hand2H1, 3B#0-80-3.58 mm€107.59
WALTER 224101-UNJC10 Spiral Flute Tap, #10-24 Thread Size, 13.50 mm Thread Length, 70 mm Length | CU9CWT 224101-UNJC1013.5 mm70 mmRight Hand33B, 3B#10-24-6 mm€139.26
WALTER 224164-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length | CU9CWU 224164-UNC1016 mm70 mmRight Hand3H2, 3B, H3, 3B#10-24-6 mm€87.02
WALTER 22416-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWV 22416-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER 224102-UNC10 Spiral Flute Tap, #10-24 Thread Size, 16 mm Thread Length, 70 mm Length, Pipe | CU9CWW 224102-UNC1016 mm70 mmRight Hand3H3, 2B, H4, 2B#10-24-6 mm€71.95
WALTER P22509-UNC10 Spiral Flute Tap, #10-24 Thread Size, 8 mm Thread Length, 70 mm Length | CU9CWY P22509-UNC108 mm70 mmRight Hand3H2, H3#10-24#256 mm€53.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS 212661-M12X1.5 5077289 Spiral Point Tap, M12X1.5 Thread Size, 21 mm Thread Length, 100 mm Length
€127.10 /unit